Beli pompa ebara di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ebara Pompa SentrifugalDeskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- Ebara Pompa Celup Seri DLDeskripsi:Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industriatribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage, Waste Water
- Synchronous Speed (rpm): 1500
- Ebara Pompa Celup Seri DFDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage
- Synchronous Speed (rpm): 1500
- Ebara Pompa Celup Seri DVDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Frequency (Hz): 50
- Type: 2 Pole, air-Filled water light
- Type of Liquid Handle: River Water, Waste Water
- Synchronous Speed (rpm): 3000
- Ebara Pompa Celup Seri DSatribut:
- Frequency (Hz): 50
- Type: 2 Pole, air-Filled water light
- Type of Liquid Handle: Sump
- Synchronous Speed (rpm): 3000
- Ebara Self-Priming PumpDeskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: River Water & Fresh Water
- Temperature (°C): 0-40
- Rotation: Counter clock wise when viewed from drive end
- Casing Material: Cast Iron
- Impeller Material: Cast Iron
- Shaft Material: Carbon Steel
- Bearing Type: Sealed Ball Bearing
- Impeller Construction: Semi Open
- Stuffing Box: Packing
- Ebara Close Couple End Suction Pumpatribut:
- Power (HP): 5.5
- Power (kW): 4
- Head max (m): 52.5
- Maximum Flow Rate (L/minute): 360
- Calpeda Centrifugal Pump (Pump Only)Deskripsi:N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOCatribut:
- Shaft: Stainless Steel
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): -10 to 90
- Casing: Cast Iron
- Ebara Bare Shaft Pump Mechanical Sealatribut:
- Pump Family: GS
- Type of Seal: Mechanical Seal
- Ebara Pump (Ebara Corporation) FVD type vortex pumpDeskripsi:As it is a semi-vortex pump, it can be used with liquids containing foreign matter up to 60% of the diameter. There is no impeller locking due to rust. The motor is a low-noise, totally enclosed, external fan outdoor motor. It can be installed indoors or outdoors. It is a BPO (Back Pull Out) type that can be disassembled and inspected without removing the suction and discharge piping or heat and cold insulation. A mechanical seal is used for the shaft seal, making maintenance easy.Transfer of liquids containing solids, wastewater, industrial water*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used for sewage or sludge.atribut:
- Frequency (Hz): 50
- TSURUMI PUMP Pompa Celup Air Kotor Seri PU (Pompa Celup Lanscape)atribut:
- Motor Output (kW): 0.15
- Type Of Impeller: Vortex
- York Pump Pompa Celup Air Kotor (Pompa Rendam)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Voltage (V): 220
- Ebara Bare Shaft Pump Gland Packingatribut:
- Pump Family: GS
- Type of Seal: Gland Packing
- Ebara Mechanical Sealatribut:
- Suitable For: 40LPS5.75A, 40LPS5.4A, 40LPD6.4A, 40LPS6.75E
- Part Number: 111
- Ebara Spare Part SQPB Pulleyatribut:
- Material: FC200
- Ebara Pump (Ebara Corporation) DS type sewage submersible pumpDeskripsi:If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Frequency (Hz): 60
- Output (kW): 0.15
- Voltage (V): Single phase 100
Daftar Harga pompa ebara Terbaru March 2026
| Ebara Pompa Sentrifugal | Rp13.999.900 |
| Ebara Pompa Celup Seri DL | Rp29.999.900 |
| Ebara Pompa Celup Seri DF | Rp31.999.900 |
| Ebara Pompa Celup Seri DV | Rp13.999.900 |
| Ebara Pompa Celup Seri DS | Rp15.999.900 |
| Ebara Self-Priming Pump | Rp11.999.900 |
| Ebara Close Couple End Suction Pump | Rp23.999.900 |
| Calpeda Centrifugal Pump (Pump Only) | Rp19.999.900 |
| Ebara Bare Shaft Pump Mechanical Seal | Rp12.999.900 |
| Ebara Pump (Ebara Corporation) FVD type vortex pump | Rp17.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/9dP108042337-1.jpg)

%20FVD%20type%20vortex%20pump/fvP114872571-1.jpg)
/P101503028-1.jpg)
/5aP105222190-1.jpg)




%20DS%20type%20sewage%20submersible%20pump/2oP114870096-1.jpg)