Beli ebara pompa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ebara Pompa SentrifugalDeskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- Ebara Pompa Celup Seri DLDeskripsi:Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industriatribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage, Waste Water
- Synchronous Speed (rpm): 1500
- Ebara Pompa Celup Seri DFDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage
- Synchronous Speed (rpm): 1500
- Ebara Pompa Celup Seri DSatribut:
- Frequency (Hz): 50
- Type: 2 Pole, air-Filled water light
- Type of Liquid Handle: Sump
- Synchronous Speed (rpm): 3000
- Ebara Pompa Celup Seri DVDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Frequency (Hz): 50
- Type: 2 Pole, air-Filled water light
- Type of Liquid Handle: River Water, Waste Water
- Synchronous Speed (rpm): 3000
- Ebara Close Couple End Suction Pumpatribut:
- Power (HP): 5.5
- Power (kW): 4
- Head max (m): 52.5
- Maximum Flow Rate (L/minute): 360
- Ebara Self-Priming PumpDeskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: River Water & Fresh Water
- Temperature (°C): 0-40
- Rotation: Counter clock wise when viewed from drive end
- Casing Material: Cast Iron
- Impeller Material: Cast Iron
- Shaft Material: Carbon Steel
- Bearing Type: Sealed Ball Bearing
- Impeller Construction: Semi Open
- Stuffing Box: Packing
- Calpeda Centrifugal Pump (Pump Only)Deskripsi:N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOCatribut:
- Shaft: Stainless Steel
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): -10 to 90
- Casing: Cast Iron
- Ebara Pump (Ebara Corporation) DV type vortex submersible pump for sewageDeskripsi:Because it is a vortex pump, it can discharge foreign objects with the same diameter as the discharge diameter. The use of a 4-pole motor provides strong torque for foreign objects.Sewage tank drainage, kitchen drainage, return sludge, raw water tank drainage, solid and fiber material transferIf the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their luggage from the truck. *Delivery cannot be made to locations without parking space. *The driver will not assist with unloading. *Both solid and fibrous objects will be slightly scratched, so this product cannot be used if you expect the items to remain undamaged.atribut:
- Frequency (Hz): 60
- Voltage (V): Three-phase 200/220
- Ebara Bare Shaft Pump Mechanical Sealatribut:
- Pump Family: GS
- Type of Seal: Mechanical Seal
- CNP Horizontal Single Stage Centrifugal Pump OnlyDeskripsi:Produk Horizontal Single Stage Centrifugal Pump Only dari CNP ini memiliki daya 1.1-37 kW tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnya
- Ebara Pump (Ebara Corporation) DV2 type vortex submersible pump for sewageDeskripsi:Because it is a vortex pump, it can discharge foreign objects with the same diameter as the discharge diameter. The use of a 4-pole motor provides strong torque for foreign objects.Sewage tank drainage, kitchen drainage, return sludge, raw water tank drainage, solid and fiber material transferIf the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their luggage from the truck. *Delivery cannot be made to locations without parking space. *The driver will not assist with unloading. *Both solid and fibrous objects will be slightly scratched, so this product cannot be used if you expect the items to remain undamaged.atribut:
- Output (kW): 1.5
- Grundfos Pompa Celup Unilift (Pompa Rendam)Deskripsi:Unilift AP12 adalah pompa submersible single stage, dengan impeller semi terbuka, yang dirancang untuk memompa air drainase yang mengandung partikel hingga ukuran 12mm.Unilift AP12 cocok untuk pengoperasian otomatis serta manual dan dapat digunakan dalam instalasi permanen atau sebagai pompa prtabel. Pompa ini mudah diinstal karena dilengkapi dengan pegangan agar mudah dibawa dan kabel listrik 10m.Unilift AP12 sebagian besar terbuat dari stainless steel dengan lengan stainless steel untuk mendinginkan saat pengoperasian. Selongsong pompa dibuat dalam satu bagian stainless steel, saringan hisap dijepitkan dirumah pompa agar mudah dilepas saat perawatan.atribut:
- Pump Housing: Stainless Steel
- Impeller: Stainless Steel
- Rated Voltage (V): 1x230
- Dimensions (cm): 25x27x43
- Enclosure class (IEC 34-5): IP68
- Maximum Particle Size (mm) : 12
- Ebara Impeller for Water Pumpatribut:
- Material: Bronze
- Ebara Pump (Ebara Corporation) SQ type self-priming pumpDeskripsi:It is a BPO (Back Pull Out) type that can be disassembled and inspected without removing the suction/discharge piping, heat/cold insulation materials. Since the casing has legs, it has a structure that is strong against the piping load.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Casing: FC200
- Efficiency: Standard efficiency: 0.2kW, IE3 (premium efficiency) * 1 * 2: 0.4kW or more
- Flange: Special flange: SQ type semi-open blade, JIS10K type (thin): Models other than the above
- Installation Location: Indoor
- Number of Poles: 4 poles
- Operation Pattern: SQ
- Phase: Three-phase
- Protection Method: IP44 (indoor)
- Structure (shaft seal): Mechanical seal
- Total Suction Head (m): -5(20°C)
- Type: Fully enclosed outer fan
- TSURUMI PUMP Pompa CelupDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
Daftar Harga ebara pompa Terbaru March 2026
| Ebara Pompa Sentrifugal | Rp13.999.900 |
| Ebara Pompa Celup Seri DL | Rp29.999.900 |
| Ebara Pompa Celup Seri DF | Rp31.999.900 |
| Ebara Pompa Celup Seri DS | Rp15.999.900 |
| Ebara Pompa Celup Seri DV | Rp13.999.900 |
| Ebara Close Couple End Suction Pump | Rp23.999.900 |
| Ebara Self-Priming Pump | Rp11.999.900 |
| Leo Pump End Suction Centrifugal Pump | Rp62.999.900 |
| Calpeda Centrifugal Pump (Pump Only) | Rp19.999.900 |
| Ebara Pump (Ebara Corporation) DV type vortex submersible pump for sewage | Rp21.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/9dP108042337-1.jpg)
%20DV%20type%20vortex%20submersible%20pump%20for%20sewage/4vP114870175-1.jpg)


%20DV2%20type%20vortex%20submersible%20pump%20for%20sewage/62P114870218-1.jpg)
/P102235843-1.jpg)

%20SQ%20type%20self-priming%20pump/lfP114876771-1.jpg)