Ebara Pump (Ebara Corporation) Pump Centrifugal Inverter Integrated PM Motor Mounted Single Suction Volute FSDV Type (Pompa Sentrifugal)

Sebelum PPN:
Rp65.999.900 - Rp159.999.900
Spesifikasi
PhaseThree-phase
Suitable ForMechanical seal (FC201): Impeller (SCS13/SUS304), main shaft (SUS304 (liquid contact part)): Totally enclosed fan-cooled type, IP55 (outdoor)
Voltage (V)200
Where to UseIndoor / outdoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Energy saving [High-efficiency motor and rotation speed adjustment for optimized flow rate]
Labor saving [Automatic driving control function]
Space-saving and low initial cost [No inverter panel (main unit and installation costs) required, no space required for peripheral devices]
Interchangeable fittings [same outer diameter as induction motors, same fittings and face-to-face dimensions as existing pumps, and equivalent performance for easy replacement]
Smartphone app [operation ON/OFF, frequency (rotation speed) setting, acceleration time, instruction frequency setting, etc.]
Standard accessories: Single base, priming plug or funnel, gasket (for suction and discharge)
The inverter adjusts the rotation speed to optimize the flow rate and reduce the pump's power consumption.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification
Shaft seal (mechanical seal): Material

Ulasan Produk

Tidak ada ulasan

Halaman Terkait