Beli pointer logitech di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Logitech Laser Pointer RemoteDeskripsi:PRESENTASI DENGAN MULUSMenghadirkan presentasi yang berpengaruh dengan R500s Laser Presentation Remote. Bergerak bebas dan menavigasi slide dari jarak hingga 20 meter dan tunjukkan area fokus dengan pointer laser merah. R500s dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi terkemuka.atribut:
- Dimensions (mm): 123.6x36.6x24.7
- Receiver Dimensions (mm): 25x17.5x6.6
- Laser Class: 1 Laser
- Laser Max Output (mW): Less Than 0.039
- Laser Wavelength (nm): 640-660 (Red Light)
- Battery Life: 12 Months + 1 Additional Week Without Laser Pointer
- Compatibility Bluetooth: Requires Bluetooth, Windows 10,11 or Later, macOS X 10.12 or Later, iOS 8 or Later, Android 5.0 or Later, Internet Connection to Download Software
- Compatibility Logitech Proprietary Receiver: Requires an Empty USB Port, Windows 10,11 or Later, macOS X 10.12 or Later, ChromeOS, Linux 2.6+
- Connection Type: Bluetooth Low Energy Technology and 2.4 GHz Wireless Connection
- Indicator Light (LED): Connectivity and Battery LED
- Packaging Contents: Presentation Remote, USB Dongle, 1 AAA Battery, User Documentation
- Wireless Range (m): 20
- Logitech Laser Pointer Remote R500Deskripsi:Presentasi dengan mudah Hadirkan presentasi yang memukau dengan R500 Laser Presentation Remote. Bergeraklah secara bebas, bernavigasilah slide dari jarak hingga 20 meter, serta tunjukkan area fokusmu dengan pointer laser merah. R500 dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi pada umumnya.atribut:
- Dimensions (mm): (Remote) 123.6x36.6x24.7, (Receiver) 6.6x13.5x25
- System Requirements: Port USB. Windows 10 (latest version), Windows 8, Windows 7, macOS x 10.12 (latest version), Chrome OS, Linux 2.6+.
- Wireless Range (m): 20
- Battery Type: AAA
- PROLiNK Laser Pointer Wireless PresenterDeskripsi:General - Buttons to : Esc, Page Down, Page Up, Black Screen, Play, OFN, Laser Pointer, Power On / Off, Volume - Motion Detection : OFN Button - Resolution : 800 dpi - Input Power : 1.5V AAA x 2 USB Receiver - Interface : USB 2.0 RF Specifications - Number of Channels : 75 - Carrier Frequencies : 2.4GHz - Transmission Range : Up to 20 meters, 360 degreeatribut:
- Battery: 2 x AAA 1.5V
- Logitech Laser Pointer Presenter RemoteDeskripsi:R800 LASER PRESENTATION REMOTEDengan layar LCD untuk pengaturan waktuNavigasi melalui presentasimu dengan percaya diri menggunakan kontrol slideshow yang intuitif. Dahsyat dan mudah dilihat, bahkan di ruangan yang sangat terang sehingga audiens-mu tahu persis apa yang sedang kamu tunjuk.atribut:
- Dimensions (mm): 134x38x28
- Receiver Dimensions (mm): 58.6x16.5x7.9
- Laser Class: Laser Class 2
- Laser Max Output (mW): Less Than 1
- Laser Wavelength (nm): 522-542 (Green Light)
- Battery Type: 2 AAA Batteries
- Battery Life (Laser Pointer): Maximum 20 Hours
- Battery Life (Presenter): Maximum 1050 Hours
- Compatibility Logitech Proprietary Receiver: Requires an Empty USB Port, Windows 10,11 or Later
- Operating Distance (m): Approximately 30
- Packaging Contents: Logitech Professional Presenter R800, Mini Wireless Receiver, 2 AAA Batteries, Carrying Case, Quick User Guide
- Wireless Technology (GHz): 2.4 Wireless Technology
- Standard Pulpen Cetek P5Deskripsi:New Retractable Series, Oil Gel, dengan menggunakan tip point 0.7 mm. Memiliki rubber grip sehingga nyaman dipegang.atribut:
- Tip Size (mm): 0.7
- Type Pen: Retract
- Type Ink: Oil Gel
- Taffware Laser Pointer Remote Red PointDeskripsi:Remote Laser dengan sinar laser berwarna merah yang dirancang untuk membantu Anda dalam melakukan presentasi, sehingga mudah untuk memaparkan pointer yang ingin ditunjukkan pada saat rapat, seminar, dan lain-lain. Jangkauan yang panjang sampai dengan 15 meter membuat Anda bebas bergerak sewaktu melakukan presentasiatribut:
- Length (cm): 11.5
- Width (cm): 4
- Wireless Network (Ghz): 2.4
- Wavelength (m): 15
- Battery Type: 2 x AAA
- Material: Plastik
- POLARIS Green Laser Pointeratribut:
- Color (Body): Silver
- Material: Brass
- Reach Distance (m): About 300
- Laser: Green
- Type: Pen Type
- Battery Life (hour): About 3
- Suitable Battery: AAA batteries x 2 (included)
- maximum output (mW): Less than 1 (JIS Standard class II)
- Taffware Laser Pointer Green PointDeskripsi:Bagi Anda yang sering melakukan presentasi atau memaparkan materi, terkadang bingung untuk menunjukkan salah satu point kepada para peserta forum diskusi. Untuk itu Anda memerlukan laser pointer yang satu ini. Karena laser pointer ini sering digunakan sebagai penunjuk dari seorang pembawa materi saat melakukan presentasi atau meetingatribut:
- Length (cm): 15.5
- Laser Diameter (cm): 0.11
- Diameter (cm): 1.4
- Aurora Laser Pointeratribut:
- Beam Color: Red
- Wavelength (nm): 645
- Range (ft): 1500
- Max. Power Output (mW): < 5
- Battery Type: AAA size x 2
- Design: Pen-size
- Parker IM Black Series Pen (Pulpen)atribut:
- Material: Metal
- SABER Oil Absorbent Padatribut:
- Color: White
- monotaro.id Baut L Baja Hitam Gr 12.9 Full Dratatribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
- KOKUYO Laser Pointer (Red) (Pen Type)Deskripsi:You can carry out meetings and presentations smartly with a pen type that can be carried in your pocket. Laser light (wavelength: 635 NM) which is about twice brighter than the usual red light (wavelength: 650 NM) is adopted to improve the visibility of the laser light irrespective of individual differences in color vision It was. Conforms to Consumer Products Safety Act. Lights only while pressing the laser button Energize function, you can use with confidence.atribut:
- Material: Body: Aluminium Alloy, Button: Rubber
-
Battery Life:
Continuous use About 24 hours - Accessories: Two AAA alkaline batteries (for trial use)
- Beam Diameter: About 5 mm (when distance is 3 m)
- Beam Distance (m): Approximately 70 m (at night use)
- Lighting System: Lights up only while pressing the laser button.
- Maximum Output: 1 mW (Class 2)
- Shaft Diameter (mm): phi 13.5
- Unit Length (mm): 143.5
- Weight (g): Approximately 47 (including batteries)
Daftar Harga pointer logitech Terbaru January 2026
| Logitech Laser Pointer Remote | Rp619.900 |
| Logitech Laser Pointer Remote R500 | Rp1.499.900 |
| PROLiNK Laser Pointer Wireless Presenter | Rp469.900 |
| Logitech Laser Pointer Presenter Remote | Rp1.199.900 |
| Joyko Laser Pointer | Rp29.900 |
| OP Pointer | Rp159.900 |
| Standard Pulpen Cetek P5 | Rp33.900 |
| Deli Laser Pointer | Rp46.900 |
| Taffware Laser Pointer Remote Red Point | Rp57.900 |
| Deli Laser Pointer Pen | Rp129.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
































































































































































/pcP103640912-1.jpg)


%20(Pen%20Type)/P103016461-1.jpg)