Logicool Wireless presenter

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number64-3939-43
Battery Life (continuous use)Laser pointer: Up to 20 hours, Presenter function: Up to 1050 hours
ColorBlack
Dimensions (H x W x D) (mm)Body: 37.8 x 115.5 x 27.4, Receiver: 16.5 x 58.6 x 7.9
Laser ClassClass 2 laser
Laser Light ColorRed
Laser Power (mw)1 or less
Laser Wavelength (nm)640~660
Mass (g)Body: 57, Receiver: 6
Operating DistanceAbout 10m
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsProduct body, wireless USB receiver, AAA battery x 2, carrying case, instruction manual, warranty, warranty
Suitable Battery2 x AAA batteries
Supported OSWindows Vista(R) / Windows(R) 7 / Windows 8 / Windows 10 or later
TypeRemote control type
Where to UseIndoor
Wireless Communication System2.4GHz wireless technology

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Present with confidence Intuitive slideshow control is possible. Regardless of the room brightness or the type of display, you can see at a glance which part of the material you are referring to.

No ready-to-use software required, just plug the receiver into a USB port and you're ready to go. After the presentation, you can store the receiver in the main unit.

Intuitive slide show control The easy-to-recognize button feel enables intuitive operation, and the smooth form that fits in your hand realizes comfortable operability. You have full control over your presentation from start to finish.

It is easy to see which part of the red laser pointer material is being pointed to.

Up to 10M wireless connection
2.4 GHz wireless allows you to roam the large venue for active presentations.

Battery indicator You can see the remaining power at a glance.

No need to install plug-and-play compatible wireless receiver software. Simply connect the receiver to the USB port and you're ready to go. After the presentation, you can store the receiver in the presenter.

Ulasan Produk

Tidak ada ulasan