Logicool Logitech Wireless Presenter R500s

Sebelum PPN:
Rp1.599.900
Spesifikasi
BatteryAAA batteries x1
Battery Life12 months + 1 more week if no laser pointer is used
BluetoothWindows(R): 10 or later, Windows(R): 8, macOSx10.12 or later, iOS 8 or later, AndroidTM 5.0 or later, Internet connection environment (for software download)
ColorGraphite
Continuous Operating Time12 months (+1 week if laser pointer is not used)
Laser ClassRed laser pointer class 1
Laser Light ColorRed
Laser Wavelength (nm)640~660
Main Unit Dimensions, Width W x Depth D x Height H (mm)36.6 x 24.7 x 123.6 (presentation remote control), 17.5 x 6.6 x 25 (receiver)
Maximum Output Power (W)Less than 0.39 (laser)
Operating Distance (m)About 20
Power SupplyAAA batteries x1
Product TypeRemote control type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reach Distance (m)20
Supported OSLogitech dedicated receiver: USB port required, [Logitech receiver] Windows(R): 10 or later, Windows(R): 8, Windows(R): 7, macOSX10.12 or later, Chrome OSTM
TypeRemote controller

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The presentation remote controller "R500s" can operate the slide from a distance of up to 20m and point to the point you want to emphasize with the red laser point. The three buttons are a laser pointer and send / back slides for intuitive operation. It fits in your hand and can be connected wirelessly with a USB receiver or Bluetooth :. With the renewal of the previous model "R500", the laser classification has been changed from Class II to Class I. There is no difference in usage for the user.
Feature
Specification
[Connection I / F] USB / Bluetooth Low Energy

Ulasan Produk

Tidak ada ulasan

Halaman Terkait