Beli plc mitsubishi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller
    Mulai

    Rp6.899.900

    Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller
    atribut:
    • Program Memory: Built-in 64000 step RAM (battery backup)
  2. Mitsubishi Electric Plc Melsec-Q Series Cpu Universal Model
    Mulai

    Rp8.899.900

    Mitsubishi Electric Plc Melsec-Q Series Cpu Universal Model
    atribut:
    • Control System: Stored program repeat operation. I/O control method/refresh method
    • External dimensions (Height H x Width W x Depth D) (mm): 98x27.4x89.3
  3. Mitsubishi Electric Micro Sequencer Fx3G Series (Basic Unit)
    Mulai

    Rp4.199.900

    Mitsubishi Electric Micro Sequencer Fx3G Series (Basic Unit)
    atribut:
    • Input Format: DC24V sink/source
    • Input specifications: DC24V Sink/source input 5-7mA
    • Unit Type: Basic unit
    • Program Memory: Built-in 64000 step RAM (battery backup)
  4. Mitsubishi Electric Plc Melsec-Q Series Cc-Link Ie Field Network Master/Local Module
    Mulai

    Rp13.999.900

    Mitsubishi Electric Plc Melsec-Q Series Cc-Link Ie Field Network Master/Local Module
    atribut:
    • Transmission line: Line type, star type, ring type
    • Unit Type: Control network unit
    • Connection cable: Ethernet cable that meets the 1000BASE-T standard
    • Network Type: CC-Link IE field network (master station/local station)
    • Number of stations connected to one network: Master station: 1 station. Local station: 120 stations
    • Communication Speed: 1Gbps
  5. Mitsubishi Electric Plc Melsec-Q Series Information Module
    Mulai

    Rp12.999.900

    Mitsubishi Electric Plc Melsec-Q Series Information Module
    atribut:
    • Synchronization method: Asynchronous method
    • Protocol: MC, no procedure, bidirectional
    • Transmission speed (bps): 230.4K
  6. OMRON PLC CP1E series Programmable Controllers
    Mulai

    Rp2.299.900

    OMRON PLC CP1E series Programmable Controllers
    Deskripsi:
    Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
  7. Mitsubishi Electric Plc Melsec-Q Series Interrupt Module
    Mulai

    Rp6.699.900

    Mitsubishi Electric Plc Melsec-Q Series Interrupt Module
    atribut:
    • Response Time: (Input) 0.1ms/0.2ms/0.4ms/0.6ms/1ms
    • Connection Method: External wiring/18-point screw terminal block (M3 screw)
    • Rated Input Current (mA): Approx. 6
    • Unit Type: Interrupt input unit
    • Number of Input Points: 16 points
    • Input Method: 16 points 1 common
    • Input Format: DC input (plus common type)
    • Rated Input Voltage (V) : DC24 (+20/-15%, ripple rate within 5%)
  8. KYOTO TOOL (KTC) Mechanic Tool Set
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  9. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  10. Mitsubishi Electric Usb/Rs-422 Converter
    Mulai

    Rp2.599.900

    Mitsubishi Electric Usb/Rs-422 Converter
    atribut:
    • Compatible Cable: [For PLC connection]. FX0, FX0S, FX0N, FX1S, FX1N, FX1NC, FX2N, FX2NC, FX3G, FX3U, FX3UC: FX-422CAB0. FX1, FX2(FX), FX2C: FX422CAB, FX-422CAB-150. FX2N-10GM, FX2N-20GM: FX422CAB0. FX10GM, FX20GM: FX422CAB/GM. FX2N-1RM(-E)-SET: FX-422CAB0
    • Programmable cam switch: [Connected model/Transmission speed]. FX2N-1RM(-E)-SET/9.6kbps
    • Accessories: Device driver (CD-ROM)
    • Signal conversion: RS-232C <--> RS-422 signals are isolated with a photo coupler
    • Positioning unit: [Connected model/Transmission speed]. FX2N-10GM, FX2N-20GM/9.6kbps. FX10GM, FX20GM/9.6kbps
    • Current Consumption (mA): 120 or less
    • Power Supply Voltage: Powered from DC5V sequencer
  11. UNIBELL Profesional Electrical Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.000

    UNIBELL Profesional Electrical Tape
    atribut:
    • Width (mm): 19
    • Length (m): 20
  12. OMRON Switching, Power Supply S8Fs-G
    Mulai

    Rp1.399.900

    OMRON Switching, Power Supply S8Fs-G
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
Daftar Harga plc mitsubishi Terbaru October 2025
Mitsubishi Electric Mitsubishi Plc (Cpu Unit) UnitRp4.599.900
Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable ControllerRp6.899.900
Mitsubishi Electric Plc Melsec-Q Series Cpu Universal ModelRp8.899.900
Mitsubishi Electric Micro Sequencer Fx3G Series (Basic Unit)Rp4.199.900
Mitsubishi Electric Plc Melsec-Q Series I/O ModuleRp1.199.900
Mitsubishi Electric Fx-10P/Fx-20P Plc Connection CableRp349.900
Mitsubishi Electric Plc Melsec-Q Series BaseRp279.900
Mitsubishi Electric Melsec-F Series Plc Learning TextRp409.900
Mitsubishi Electric Plc Melsec-Q Series High-Speed Counter ModuleRp10.999.900
Mitsubishi Electric Plc Melsec-Q Series Cc-Link Ie Field Network Master/Local ModuleRp13.999.900

Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)