Beli mitsubishi plc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOYOGIKEN Intermediate Plateatribut:
- Material: Insulation resin (UL94V-0)
- Color: Black
- Rated Insulation Voltage (V) : 600
- Mitsubishi Electric Plc Melsec-Q Series Interrupt Moduleatribut:
- Response Time: (Input) 0.1ms/0.2ms/0.4ms/0.6ms/1ms
- Connection Method: External wiring/18-point screw terminal block (M3 screw)
- Rated Input Current (mA): Approx. 6
- Unit Type: Interrupt input unit
- Number of Input Points: 16 points
- Input Method: 16 points 1 common
- Input Format: DC input (plus common type)
- Rated Input Voltage (V) : DC24 (+20/-15%, ripple rate within 5%)
- Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controlleratribut:
- Program Memory: Built-in 64000 step RAM (battery backup)
- OMRON Switching, Power Supply S8Fs-Gatribut:
- Terminal Shape: Screw terminal block
- fan: (Built-in) none
- Input Voltage Range (V): (Allowable) AC85-264, DC80-370
- Shape: With cover
- Type of Sign: Direct mounting
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 8.5
- Rated Output Power (W): 100
- Rated Output Voltage (V) : DC12
- Mitsubishi Electric Plc Melsec-Q Series Cpu Universal Modelatribut:
- Control System: Stored program repeat operation. I/O control method/refresh method
- External dimensions (Height H x Width W x Depth D) (mm): 98x27.4x89.3
- Mitsubishi Electric Micro Sequencer Fx3G Series (Basic Unit)atribut:
- Input Format: DC24V sink/source
- Input specifications: DC24V Sink/source input 5-7mA
- Unit Type: Basic unit
- Program Memory: Built-in 64000 step RAM (battery backup)
- Mitsubishi Electric Plc Melsec-Q Series Cc-Link Ie Field Network Master/Local Moduleatribut:
- Transmission line: Line type, star type, ring type
- Unit Type: Control network unit
- Connection cable: Ethernet cable that meets the 1000BASE-T standard
- Network Type: CC-Link IE field network (master station/local station)
- Number of stations connected to one network: Master station: 1 station. Local station: 120 stations
- Communication Speed: 1Gbps
- Mitsubishi Electric Plc Melsec-Q Series Information Moduleatribut:
- Synchronization method: Asynchronous method
- Protocol: MC, no procedure, bidirectional
- Transmission speed (bps): 230.4K
- Mitsubishi Electric Plc Melsec-Q Series Power Supply Moduleatribut:
- Input Voltage (V): AC100 to 240V
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- TOGI Terminal Block for DIN RailDeskripsi:-We have obtained overseas standard certification so we can use it with confidence for overseas export.-It is a 2-stage type that considers space saving. -For signal, power supply, relay, 2D CAD.
- OMRON PLC CP1E series Programmable ControllersDeskripsi:Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
Daftar Harga mitsubishi plc Terbaru March 2026
| Mitsubishi Electric Mitsubishi Plc (Cpu Unit) Unit | Rp4.499.900 |
| TOYOGIKEN Intermediate Plate | Rp12.900 |
| Mitsubishi Electric Plc Melsec-Q Series I/O Module | Rp1.199.900 |
| Mitsubishi Electric Melsec-F Series Plc Learning Text | Rp399.900 |
| Mitsubishi Electric Plc Melsec-Q Series Base | Rp269.900 |
| Mitsubishi Electric Plc Melsec-Q Series Interrupt Module | Rp6.499.900 |
| Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller | Rp6.699.900 |
| OMRON Switching, Power Supply S8Fs-G | Rp1.399.900 |
| Mitsubishi Electric Plc Melsec-Q Series Cpu Universal Model | Rp8.599.900 |
| Mitsubishi Electric Micro Sequencer Fx3G Series (Basic Unit) | Rp4.099.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20Unit/nwP105910860-1.jpg)





%20Programmable%20Controller/a5P105910365-1.jpg)


/8dP105910301-1.jpg)






%20Mechanic%20Tool%20Set/21P105262073-1.jpg)