Beli plc siemens di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Ratchet Crimping Plier (Tang Crimping)Deskripsi:INGCO Ratchet Crimping Plier (9") // Tang Press Skun Krimping 6mm RatchetingUnique Design ABS handlePressure force can be adjusted,fit for various terminals
- Mitsubishi Electric MELSEC-L series + PLC CPUatribut:
- Component Part: CPU unit body + END cover (L6EC) (with display unit dummy cover)
- In / Out control method: Refresh method (direct access input / output is possible by specifying direct access input / output (DX, DY))
- Installation Location: Inside the control panel
- Operating Ambient Humidity (%RH): 5-95, no condensation
- Operation Environment: No corrosive gas
- Shock Resistance: Compliant with JIS B 3502 and IEC 61131-2 (147 m/s², 3 times each in X, Y, and Z directions)
- Specification: ●Overvoltage category: II or less ●Pollution level: 2 or less ●Device class: Class I
- Storage Humidity (%RH): 5 to 95 (no condensation)
- Storage Temperature (°C): -25 to 75
- Suitable Model: MELSEC-L Series
- Type of control: Stored program iteration
- Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controlleratribut:
- Program Memory: Built-in 64000 step RAM (battery backup)
- OMRON SYSMAC CJ Series MECHATROLINK-II Compatible Position Control UnitDeskripsi:Reduced TCO with "easy", "reduced wiring" and "batch setting / management" A position control unit compatible with the MECHATROLINK-II motion network that can control servos of up to 2/4/16 axes with one unit.atribut:
- Suitable For: (PLC) CJ series
- Current Consumption (mA): 360 or less (DC5V)
- Other Functions: Acceleration / deceleration curve, torque limit, override, servo parameter transfer, monitor function, software limit, backlash correction, deviation counter reset
- Applicable Standard: cULus (Class II Div2 hazardous area certified product), EC Directive, C-tick
- Self-Diagnosis Function: Watchdog, flash memory check, memory corruption check
- Type of control: Issuing control commands using MECHATROLINK-II synchronous communication
- Acceleration / deceleration characteristics: Speed / 1 to 65535 (10000 command units/s2)
- Input / output: (NC unit) 1 MECHATROLINK-II I/F port (Driver side I/O) Forward/reverse direction limit input, origin proximity input, external interrupt input 1 to 3 (can be used as external origin input)
- Interface: Control output / Control command issued by MECHATROLINK-II synchronous communication, direct operation by ladder
- Occupied In/Out Points: Common operation relay: CPU high-function unit relay / 25CH (output 15CH, input 10CH) Each axis operation relay: Select from any area of CIO, WR, AR, HR, DM, EM / 50CH (output 25CH, input 25CH) )xmaximum number of axes used
- Operating Ambient Temperature (°C): 0 to 55
- Outer Dimensions (WxHxD) (mm): 90x31x65
- Speed Command: Position control/0 to 2147483647 (command unit/s) Speed control/-199.999 to 199.999% (Actual upper limit of speed command depends on servo driver specifications.)
- Torque control mode: Command range / -199.999 to 199.999% (The actual torque command upper limit depends on the servo driver specifications.)
- Unit Identification Number: (Can be set) 0 to F
- SIEMENS PLC I/O moduleatribut:
- Dimensions (mm): 72×15×58
- Number of Outputs: 4
- Output Type: Digital
- Rated Voltage (V): 24 DC
- RoHS Directive (10 substances compliant): Correspondence
- SIEMENS Simatic HMIatribut:
- Rated Voltage (LO) (V): 19.2
- Rate Voltage (UP) (V): 28.8
- Sakagami Wiper Seal SDR Typeatribut:
- Temperature Range (°C): 25 to 100
- Operating Fluid: Mineral Oils, Water Polyglycol Solutions, Water in Oil Emulsions
- Maximum Speed (m/s): 1
- OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)Deskripsi:Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
- SIEMENS SIMATIC S7-1200, Analog InputDeskripsi:SIMATIC S7-1200, Analog input, SM 1231 RTD, 8xAI RTD moduleatribut:
- Product Type Designation: SM 1231, AI 8x16 bit RTD
- Rated Value (DC)(V): 24
- Input Current Consumption, Typ. (mA): 40
- Input Current from Backplane Bus 5V DC Typ. (mA): 80
- Power Loss Typical (W): 1.5
- Enclosure Material (front): Plastic
- Dimensions (WxHxD)(mm): 70x100x75
- Weight (g): approx. 220
- SIEMENS Kontak BantuDeskripsi:Auxiliary switch can be mounted on the side 1 NO+1 NC screw terminal for circuit breaker 3RV2atribut:
- Rated Current (A): 10
- SIEMENS Motor Protection Circuit Breaker 3RV2021 (Pemutus Sirkuit/MPCB)Deskripsi:Circuit breaker size S0 for motor protection, CLASS 10 A-release 2.8-4 A N release 52 A screw terminal Standard switching capacityatribut:
- Packaging Dimensions (mm): 49x102x102
- Rated Voltage (V): 690
- OMRON PLC Connection Type Connector Terminal Block Conversion Unit Dedicated Connection CableDeskripsi:PLC connection type connector Terminal block conversion unit (type XW2R) and programmable controller I / O unit can be wired with one touch
- Non Brand CSH/SWH Series Coil Springatribut:
- Color: Green
Daftar Harga plc siemens Terbaru October 2026
| INGCO Ratchet Crimping Plier (Tang Crimping) | Rp149.900 |
| SIEMENS Electronic Module SIMATIC S7-1200 | Rp2.099.900 |
| Mitsubishi Electric MELSEC-L series + PLC CPU | Rp15.999.900 |
| SIEMENS Programmable Logic Controller | Rp8.599.900 |
| Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller | Rp6.999.900 |
| OMRON SYSMAC CJ Series MECHATROLINK-II Compatible Position Control Unit | Rp20.999.900 |
| SIEMENS PLC I/O module | Rp21.999.900 |
| SIEMENS Simatic HMI | Rp10.999.900 |
| Sakagami Wiper Seal SDR Type | Rp31.900 |
| OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram) | Rp2.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/osP106806892-1.jpg)



%20Programmable%20Controller/a5P105910365-1.jpg)




/q3P105942939-1.jpg)
/P103145091-3.jpg)


/P103145745-1.jpg)





%20(PLC)/nwP105910860-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)