Beli hmi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Delta Human-Machine Interface
    Mulai

    Rp3.499.900

    Delta Human-Machine Interface
    atribut:
    • CPU: Cortex-A8 800 MHz
    • Colors: 65536
    • Display Size (inch): 7
    • Display Type: TFT
    • RAM (MB): 256
    • ROM (MB): 256
    • Resolution (pixels): 800x480
  2. Weintek iE Series Advanced HMI
    Mulai

    Rp6.599.900

    Weintek iE Series Advanced HMI
    atribut:
    • Enclosure: Plastic
  3. Kinco HMI
    Mulai

    Rp3.599.900

    Kinco HMI
    Deskripsi:
    16,77M color, TFT display, 480*272 high resolution, 2 COM ports, 1 USB SLAVE, cutout size 119x93mm
  4. Autonics HMI
    Mulai

    Rp2.499.900

    Autonics HMI
    atribut:
    • Ambient Temperature (°C): 0 to 50, storage: -20 to 60
    • Dedicated software: GP Editor(drawing program)
    • Perfomance Number of User Screen: 500 pages
    • Power Supply (V): DC 24
    • Real-Time Controller: RTC embedded
    • Touch Method: Pressure Sensitive Type
  5. Kinco HMI + PLC
    Mulai

    Rp5.399.900

    Kinco HMI + PLC
    Deskripsi:
    DC24V power, DI 9*DC24V, DO 9*DC24V, AI 2*IV, USB2.0 programming port, 1 RS485 communication port, cann't support expansion modules. The display part can touch, 4.3 "64K 16:9 color Widescreen TFT display, 480*272 resolution, 1 USB HOST interface, 2 Analog input
  6. Phoenix Contact Sensor/Actuator Box SACB-4 (Kotak Sambungan Sensor)
    Mulai

    Rp1.299.900

    Phoenix Contact Sensor/Actuator Box SACB-4 (Kotak Sambungan Sensor)
    Deskripsi:
    Sensor/actuator box, application: Standard, connection method: M12-SPEEDCON-socket Metal, number of slots: 4, number of positions: 4, coding: A - standard, slot assignment: single, status display: No, Universal; master cable connection: Fixed connection 180°, PUR/PVC, cable length: 5 m, shielding: no
  7. Weintek IP Series
    Mulai

    Rp3.499.900

  8. SIEMENS Simatic HMI
    Mulai

    Rp10.999.900

    SIEMENS Simatic HMI
    atribut:
    • Rated Voltage (LO) (V): 19.2
    • Rate Voltage (UP) (V): 28.8
  9. Phoenix Contact Sensor/Actuator Box SACB-8 (Konektor Kotak Sensor Aktuator)
    Mulai

    Rp1.599.900

    Phoenix Contact Sensor/Actuator Box SACB-8 (Konektor Kotak Sensor Aktuator)
    Deskripsi:
    Sensor/actuator box, application: Standard, connection method: M12-SPEEDCON-socket Metal, number of slots: 8, number of positions: 4, coding: A - standard, slot assignment: single, status display: No, Universal; master cable connection: Fixed connection 180°, PUR/PVC, cable length: 5 m, shielding: no
    atribut:
    • Current Carrying Capacity Per I/O Signal: 2
    • Current Carrying Capacity Per Slot: 4
    • Number of Slots: 8
  10. Weintek cMT Series
    Mulai

    Rp4.999.900

  11. Weintek XE Series Heavy duty & Advanced HMI
    Mulai

    Rp13.999.900

    Weintek XE Series Heavy duty & Advanced HMI
    atribut:
    • RAM Size (MB): 256
    • Enclosure: Plastic
  12. IDEC Human-Machine Interface
    Mulai

    Rp17.999.900

    IDEC Human-Machine Interface
    atribut:
    • Additional Features: FTP, Email, Web Server
    • Allowable Voltage Range (V DC): 10.2 - 28.8
    • Backlight Lifespan (hour): 100,000 min.
    • Bezel Color: Dark Gray
    • Body Color: Silver
    • Brightness (cd/m²): 500
    • Certification: UL, CE
    • Color Depth: 65K colors
    • Display Resolution (WxH) (Pixels): 320x240
    • Display Type: TFT Color LCD
    • Effective Display Area (WxH) (mm): 115.2x86.4
    • Ethernet Ports: 1
    • IP Rating: IP66F, Type 4X
    • Maximum Power Consumption (W): 8
    • Operating Temperature (°C): -20 to +60
    • Rated Power Voltage (V DC): 12 to 24
    • SD Memory Slot: No
    • Screen Size (inch): 5.7
    • Storage Temperature (°C): -20 to +70
    • Supported Protocols: Up to 4 simultaneously
  13. Kinco Servo Motor SMC Series
    Mulai

    Rp5.199.900

    Kinco Servo Motor SMC Series
    atribut:
    • Speed (rpm): 3000
  14. RS PRO HMI Panel (Layar Display)
    Mulai

    Rp13.999.900

    RS PRO HMI Panel (Layar Display)
    Deskripsi:
    RS PRO Touch-Screen HMI Display - 7 in, Entry level TFT Display, 800 x 480 pixelsRS PRO is proud to introduce a range of HMI display units used to monitor machines, perform tasks and visualise operational status. These HMI display screens are available in 7in and 10.2in, can be panel mounted or used as a stand-alone device, offer quick boot-time, fluent touch-screen, and excellent communication stability. Each version is a joy to use, the graphics are brilliant with easy selection options plus built-in ethernet to support a variety of networks.Processor Cortex A7Our HMI display units are powered by the impressive Cortex A7 processor. It delivers more single-thread performance and visualisation support in hardware. Cortex A7 is a world-class CPU ideal for HMI solutions and delivers similar performance to the Cortex A9 at higher power levels.SpecificationDisplay: ColourDisplay Type: TFTInterface: USB/ EthernetMemory: 128M FLASH, 128M DDRAMBacklightingSupply Voltage: 24 VDCOperating Temperature: -10 °C to 60 °C16,000 K coloursIP65Dimensions7in colour display - 201 x 147 x 39 mm10 in colour display 272 x 192 x 41.5 mmRS PRO Touchscreen HMI Display Variants7 in screen, USB interface; RS stock no: 215-66047 in screen, USB, Ethernet interface; RS stock no: 215-660510.2 in screen, USB, Ethernet interface; RS stock no: 215-6606ApplicationIndustrial and Commercial EnvironmentsProcess control systemsInformation solutionAir-traffic control
    atribut:
    • Backlighting: Yes
    • Display Colour: Colour
    • Display Type: TFT LCD
    • IP Rating: IP65
    • Maximum Operating Temperature (°C): 60
    • Minimum Operating Temperature (°C): -10
    • On Board Memory: 128M FLASH, 128M DDRAM
    • Processor Speed (MHz): 528
    • Processor Type: ARM Cortex
    • Supply Voltage (V): 12 - 28 DC
  15. Schneider Electric Easy Harmony GXU
    Mulai

    Rp5.599.900

    Schneider Electric Easy Harmony GXU
    atribut:
    • Backup Memory Capacity (KB): 128
  16. SIEMENS SIMATIC HMI, KTP400 Basic Panel, Key/Touch Operation
    Mulai

    Rp14.999.900

    SIEMENS SIMATIC HMI, KTP400 Basic Panel, Key/Touch Operation
    Deskripsi:
    SIMATIC HMI, KTP400 Basic, Basic Panel, Key/touch operation, 4" TFT display, 65536 colors, PROFINET interface, configurable from WinCC Basic V13/ STEP 7 Basic V13, contains open-source software, which is provided free of charge see enclosed CD
    atribut:
    • Product Type Designation: KTP400 Basic color PN
    • Design of Display: TFT widescreen display, LED backlighting
    • Screen Diagonal (inch): 4.3
    • Display Width (mm): 95
    • Display Height (mm): 53.9
    • Number of Colors: 65536
    • Backlight Dimmable: Yes
    • Design as Touch Screen: Yes
    • Dimensions Mounting Cut Out (WxH) (mm): 123x99
    • Dimensions of Housing Front (WxH) (mm): 141x116
    • Max. Permissible Angle of Inclination without External Ventilation (°): 35
    • Mean Time Between Failure Backlight (hour): 20000 (@25°C)
    • Mounting Position: vertical
    • Number of Function Keys: 4
    • Numeric/Alphanumeric Keyboard: Yes; Onscreen keyboard
    • Overall Depth (mm): 33
    • Permissible Range, Lower Limit (DC)(V): 19.2
    • Permissible Range, Upper Limit (DC)(V): 28.8
    • Resolution HxV (pixels): 480x272
    • Weight without Packaging (g): 360
  17. Mitsubishi Electric GT21 wide model
    Mulai

    Rp24.999.900

    Mitsubishi Electric GT21 wide model
    atribut:
    • Accuracy: Clock: ±45 seconds/month (ambient temperature 25°C)
    • Backlight: LED (not replaceable)
    • Battery: GT11-50BAT lithium battery
    • Battery Life: Approximately 5 years (ambient temperature 25°C)
    • Brightness adjustment: 32-step adjustment
    • Cable Size (mm²): Approximately 50,000 (time for display brightness to reach 50% at an ambient temperature of 25°C)
    • Color: Backlight: White
    • Color (Panel): Black
    • Dimensions, Width W x Height H x Depth D (mm): 189x142x48
    • Display Color: 65536 colors
    • Display Device: TFT color LCD
    • Key Size: Minimum 2x2 dots (per key)
    • LED: POWER LED: 2 colors (blue, orange)
    • Mass (kg): 0.7 (excluding mounting bracket)
    • Memory Backup: SRAM data, clock data
    • Number of display characters: 16-dot standard font: 50 characters x 30 lines (full-width), 12-dot standard font: 66 characters x 40 lines (full-width)
    • Panel Cut Dimensions (mm): 180.5(W)x133.5(H)
    • Protection Class: Front: IP67F, Inside: IP2X
    • Resolution: WVGA: 800 x 480 dots
    • Screen Size: 7-inch wide
    • Service Life: Touch panel: 1 million times or more (operating force 0.98 N or less)
    • Size of Indication Area (mm): 152.40(W)x91.44(H)
    • Touch panel method: Analog resistance film type
    • Type of Terminal Fitting: Standard
Daftar Harga hmi Terbaru October 2026
Delta Human-Machine InterfaceRp3.499.900
Weintek iE Series Advanced HMIRp6.599.900
Kinco HMIRp3.599.900
Autonics HMIRp2.499.900
Kinco HMI + PLCRp5.399.900
Phoenix Contact Sensor/Actuator Box SACB-4 (Kotak Sambungan Sensor)Rp1.299.900
Weintek IP SeriesRp3.499.900
SIEMENS Simatic HMIRp10.999.900
Mitsubishi Electric Touch Panel HMI GOT2000 SeriesRp4.999.900
Phoenix Contact Sensor/Actuator Box SACB-8 (Konektor Kotak Sensor Aktuator)Rp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)