OMRON Temperature Controller (Digital Controller) E5EC

Sebelum PPN:
Rp4.999.900 - Rp11.999.900
Spesifikasi
Altitude (m)2000 or less
Ambient Humidity to Use (%RH)25-85 relative humidity
Applicable StandardEN 61010-1(IEC 61010-1), RCM
Character Height (mm)PV : 18, SV : 11, MV : 7.8
Dimensions (mm)Front: 48x96
Input Impedance (ohm)Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
Insulation Resistance (MΩ)20 or more (DC500V applied)
Length (mm)60
MemoryNon-volatile memory (Number of writes: 1 million times)
Operating Temperature Range (°C)-10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
Power Supply Voltage (V)AC100~240 (50/60Hz)
Protection ClassFront: IP66, Rear case: IP20, Terminal part: IP00
SensorThermocouple, platinum resistance thermometer, analog input (voltage, current) can be switched
ShapeDIN48x96
Standard[Certification standards] cULus: UL 61010-1/CSA C22.2 No.61010-1, Korea Radio Regulations (Radio Act: KC mark) (some models only), Lloyd's Standards
Storage Temperature (°C)-25 to 65 (no condensation or freezing)
Terminal ShapeScrew terminal block
Type of Display11-segment digital display and single light-emitting display. Contents: PV/SV/MV, PV/SV/multi SP or remaining soak time, etc. Number of digits: 4 digits for PV, SV, and MV
Type of InputThermocouple / resistance temperature detector / sensor / current / voltage
Type of controlON/OFF or 2 degrees of freedom PID (with auto tuning)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait