Mitsubishi Electric FX5S CPU Unit

Sebelum PPN:
Rp6.799.900 - Rp12.999.900
Spesifikasi
Applicable StandardCE(EMC) CE(LVD) CE(RoHS) UL cUL KC
FlashWrite up to 20,000 times
Frequency (kHz)10
In / Out control method(1) Number of input/output points: 60 points or less, (2) Number of remote I/O points: -, Total of (1) and (2): 60 points or less
Input Current (mA)X0 to X7: 5.1/DC24V, X10 and later: 4.0/DC24V
Input Signal(Voltage) 24V DC +20%, -15%, (Current) X0 to X7 5.1mA/24V DC, X10 and above: 4.0mA/24V DC
Memory CapacityProgram capacity: 48k steps (96k bytes, flash memory), SD memory card: memory card capacity (SD/SDHC memory card: maximum 16GB), device/label memory: 120k bytes, data memory/standard ROM: 5MB
Operation Indicator●Input: LED lights up when input is ON ●Relay output: LED lights up when output is ON ●Transistor output: LED lights up when output is ON
Power Supply Voltage (V)●Relay output external: DC30 or less, AC240 or less (AC250V or less if not compliant with CE, UL, or cUL standards) ●Transistor output external: DC5 to 30
Power capacity (mA)400
Power failure retention functionMaximum 5K words
Rated Frequency (Hz)50/60
Rated Sensitivity Current (mA)ON X0 to X7: 3.5mA or more, X10 and later: 3.0mA or more OFF: 1.5mA or less
Response Time●Input: Refer to the MELSEC iQ-F FX5S/FX5UJ/FX5U/FX5UC User's Manual (Hardware Edition) ●Relay output: Approx. 10 ms ●Transistor output: Y0 to 3 5 μs or less/10 mA or more (5 to 24 V DC), Y4 and later 0.2 ms or less/200 mA or more (24 V DC)
Signal Format●Sink input: Non-voltage contact input NPN open collector transistor ●Source input: Non-voltage contact input PNP open collector transistor
Storage Temperature (°C)-25 to 75 (no freezing)
Storage Temperature Range (°C)-25 to 75 (no freezing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan