Beli piston pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Master Flex Piston Pump SystemDeskripsi:These popular drive and head combinations simplify ordering!Flow rates from 30 to 432 ml/minPrebuilt systems with the most popular head and drive combinationsHigh repeatability and low maintenanceSeries Q pump heads have no valves for a drift-free operation-providing millions of maintenance-free cycles. There is only one moving part, resulting in accuracy better than 1%.Flow rate adjustment could not be easier: simply move the pump head positionDelivery information: Models include Masterflex L/S variable-speed drive 07528-10 (115/230 VAC), and pump head.atribut:
- Max. Viscosity (cP): 500
- Width (cm): 17.8
- Suction Lift, Wet (mm): 4572 of H₂O
- Height (cm): 17.8
- Accuracy (%): ±1
- Duty Cycle Continuous: Yes
- Length (cm): 29.2
- Master Flex Pump Piston (Pompa Piston)Deskripsi:Feature micrometer flow adjustment-deliver exact quantities of liquid with minimal pulsation.Withstand up to 5000 psi outlet pressureDual-piston models have independent piston control-pump a single liquid, or pump two different liquids at a proportional rateBrushless synchronous motorsInlet accepts 1/8" OD tubing; outlet accepts 1/16" OD high-pressure SS tubing (order separately). Decrease pulsation with pulse dampener model 07115-55.What's included: All models come with a sturdy aluminum housing and a 7-ft, three-wire cord (115 VAC models have a plug; 220 VAC models have a European plug).FLUOROLOY G The Fluorocarbon Co.KEL-F 3M Co.atribut:
- Duty Cycle Continuous: Yes
- YUKEN Piston Pump A10 Typeatribut:
- Geometric Displacement (cm³/rev): 10.0
- Minimum Adjustment Flow (cm³/rev): 2
- Operating Pressure Rated/Intermittent (MPa): 16/21
- Minimum-Maximum Shaft Speed Range (rpm): 600-1800
- Direction of Rotation: Clockwise
- Mounting: Flange Mounting
- SAMOA Pneumatic Piston Grease Pump Pumpmaster 60 PM60Deskripsi:PM60 series air operated piston pumps. Moderate pressure, very high volume double acting grease pump for use in transfer applications. These pumps can be used with all type of grease up to NLGI-2. Pumps are available for horizontal mounting on grease totes and grease bags and they include an adaptor to fit a 3” Cam-Lock coupler. They can be used with 185 kg - 400 lb drums when mounted to air pneumatic inductor (see “Grease pump kits” section in this chapter.) Air consumption at 5 bar (70 psi) air pressure, NLGI-2 grease at 20 °C (68 °F) and 60 cpm. Noise level measured at 1 m (3.3’) from the pump, 7 bar (100 psi) air pressure and free delivery. Includes adaptor 753 110 to fit a 3" cam-lock connector for use in totes and grease bags.atribut:
- Air Motor Effective Diameter (mm): 150
- Air Motor Stroke (mm): 100
- Air Pressure Operating Range (bar): 1.5 - 7
- Air inlet (inch): 1/2 BSP (F)
- Compatible Fluids: Grease
- Cycles Per Minute (Aprox.): 60
- Fluid Inlet Type: Chop-check
- Fluids: Grease
- Pump Tube Material: Carbon steel
- Sound Level (dB): 80
- Welch Piston Combination Compressor & Vacuum Pump (Pompa Vakum)Deskripsi:These combination compressor and vacuum pumps generate air pressure or vacuum using a rocking piston design. A rocking piston generates higher air flow at any given pressure or vacuum than reciprocating pistons. They run continuously without oil, and they are used in food and beverage and medical industries for applications such as dispensing and ventilation.atribut:
- UNSPSC: 41103306
- Cord Length (ft): 6
- Cylinder Material: Aluminium
- Duty cycle: Continuous
- Electrical Connection: Cord With Plugs
- Free Air Flow Rate (cfm): 7.1
- Frequency (Hz): 60
- Inlet Gender: Female
- Inlet Size (inch): 3/8
- Inlet Type: NPT
- Lubrication Type: Oil Free
- Manufacturer Part Number: 8150B-30
- Maximum Vacuum (in Hg): 26
- Number of Cylinders: 2
- Outlet Gender: Female
- Outlet Size (inch): 3/8
- Outlet Type: NPT
- Output Power (HP): 0.5
- Overall Height (inch): 23
- Overall Length (inch): 30
- Overall Width (inch): 12.312
- Phase: Single
- Piston Type: WOB-L
- Power Source: Corded Electric
- Pump Type : WOB-L Piston
- Sound Level (dBA): 63
- Standards: ASME
- Tank Style: Horizontal
- Voltage (V): 115 AC
- WHEELER-REX Electric-Operated Hydrostatic Test PumpDeskripsi:Electric-operated hydrostatic test pumps are mounted to a frame with wheels, relocating the pump to wherever it's needed.atribut:
- UNSPSC: 40151533
- Dimensions (LxWxH) (inch): 28x17x35
- Discharge Connection Size (inch): 3/8
- Discharge Connection Type: NPT
- Discharge Hose Length (ft): 10
- Discharge Hose Size (inch): 1/2
- Discharge Hose Type: NPT
- Discharge Port (inch): 3/8 NPT
- Frequency (Hz): 60
- Horsepower (Maximum) (HP): 1-1/2
- Includes: Two Wheeled Cart with Pneumatic Tires
- Intake Connection Size (inch): 3/8
- Intake Connection Type: NPT
- Intake Hose Length (ft): 10
- Intake Hose Size (inch): 3/8
- Intake Hose Type: NPT
- Lubrication: Continuous Oil Bath
- Manufacturer Part Number: 47100
- Max. Discharge Pressure (psi): 1000
- Max. Gauge Reading (psi): 2000
- Maximum Flow Rate (GPM): 2.2
- Maximum Motor Speed (rpm): 3450
- Nameplate Voltage (V): 115/220 AC
- Number of Pistons: 3
- Overall Height (inch): 35
- Overall Length (inch): 28
- Overall Width (inch): 17
- Phase: Single
- Pump Design: Triplex Piston
- Relief Valve Type: Adjustable Pressure
- Shaft Outer Diameter (inch): 5/8
- Sub Brand: Wheeler Rex
- Suction Port (inch): 3/8 NPT
- FINI Piston Compressor (Kompresor Angin)atribut:
- Fequency (Hz): 50
- Oil Less: No
- SPEEDAIRE Vehicle Mounted Engine Driven Air Compressor (Kompresor Angin)Deskripsi:These engine-driven air compressors permanently mount to the bed of a truck or a trailer for ready access to compressed air for tire inflation or for powering air tools. The attached engine powers the air compressor without the need for power cords.atribut:
- Fuel Type: Gasoline
- Outlet Gender: Female
- Outlet Type: NPT
- Tank Style: Horizontal
- YUKEN Piston Pump A37 Typeatribut:
- Geometric Displacement (cm³/rev): 36.9
- Direction of Rotation: Clockwise
- Operating Pressure Rated/Intermittent (MPa): 16/21
- SAMOA Pneumatic Piston Oil Pump PumpmasterDeskripsi:PM4 series air operated piston pumps. Double acting air operated medium pressure high volume pumps for dispensing lubricants in medium size installations. Pumps include height adjustable 2” BSP (M) bung adaptor for drum and tank bung mounting. Built in port for optional pressure relief valve (PN 609 007). Air consumption with 6 bar (87 psi) air inlet pressure and 10 l/min (2.6 gal/min). Maximum free delivery at 7 (102 psi) bar. Maximum noise level measured at 1 m (3') from the pump, 7 bar (102 psi) air pressure and free delivery.atribut:
- Air Pressure Operating Range (bar): 1.5 - 10
- Compatible Fluids: Oil, Transmission fluid
- Fluid Inlet Type: Ball check
- Fluids: Oil
- Pump Tube Material: Carbon steel
- AQUA SYSTEM Air Piston Type Pump for Drum (Pompa Drum)Deskripsi:-Air piston type drum pump for high viscosity.-Applicable for high places and long distance. -High viscosity oil.(20000mPa・S or less) -Only discharge-With grounding wire with magnet-Hose extendableatribut:
- Discharge Rate: 15L/min
- Head: 50m
- Working Air Pressure: 1.0 or lessMPa
- Hose: 20A x 2000mm
- Air Connection Port: R1/4 (with plug)
- Compressor Capacity: 3 horsepowers or more (2.25kW)
- Main Body Materials: Steel
- YUKEN Piston Pump A100 Typeatribut:
- Geometric Displacement (cm³/rev): 100
- Design Number: 10
- Direction of Rotation: Clockwise
- Mounting: Flange Mounting
- Port Position: Side Port
- Daikin Industries Piston pumpDeskripsi:Achieves low noise over the entire pressure range. Since the power loss is small, the rise in oil temperature can be reduced, and the tank capacity can be reduced. With high response, high stability, and long life, it is possible to improve the reliability of the main engine.atribut:
- Direction of Rotation: From the shaft end: Clockwise (right rotation) [Right rotation and left rotation cannot be changed. ]
- Discharge Port Diameter: G1
- Discharge Rate (L/minute): (1800 rotations) 12-41.4
- Maximum Operating Pressure (MPa): 25
- Operating Pressure (MPa): 17.5[175]
- Pump Capacity (cm³/rev): 23
- Suitable fluid: Petroleum hydraulic oil
- Type: V series piston pump
- Type of control: No pressure compensator control / remote control control
- Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)Deskripsi:An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).atribut:
- Discharge per Stroke: 1.25gm
- Weight Each: 4.9Kg
- Suction Tube Length: 375mm
- To Suit Keg Size: 12.5kg
- Suitable for Containers: 12.5Kg Grease Pail
- Compatible Fluid: Grease
- Part Number: KEN5403640K
- Pump Type : Lever
- Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- SAMOA Pneumatic Grease Pump 35-60:1 Ratio (Pompa Gemuk)Deskripsi:Includes PM35- 60:1 ratio pump for 18 kg pails 530 630, with drum cover 418 013, follower plate 417 001, grease gun with z-swivel 413 080 and 2 m x 3/8" delivery hose 412 390.atribut:
- Compatible Fluids: Grease
- Pump Type: Pneumatic Piston Pumps
- SUN RUN Electric Pump (Pompa Elektrik)Deskripsi:SPE-2Hydraulic Electric Pump-Two stage models for reduced cycle times and improved productivity-Easy to customize with modular accessory kits-User adjustable external relief valve with a factory set upper limit prevents system overload-Easy to read integrated oil level sight glass-Totally enclossed fan-cooled motors are ideal for outdoor use in many environments
- YUKEN Piston Pump A22 Typeatribut:
- Geometric Displacement (cm³/rev): 22.2
- Direction of Rotation: Clockwise
- Operating Pressure Rated/Intermittent (MPa): 16/16
Daftar Harga piston pump Terbaru October 2026
| Master Flex Piston Pump System | Rp239.999.900 |
| Master Flex Pump Piston (Pompa Piston) | Rp329.999.900 |
| YUKEN Piston Pump A10 Type | Rp18.999.900 |
| SAMOA Pneumatic Piston Grease Pump Pumpmaster 60 PM60 | Rp89.999.900 |
| Welch Piston Combination Compressor & Vacuum Pump (Pompa Vakum) | Rp119.999.900 |
| WHEELER-REX Electric-Operated Hydrostatic Test Pump | Rp90.999.900 |
| FINI Piston Compressor (Kompresor Angin) | Rp5.099.900 |
| HEAVYPACK Double Chamber Vacuum Packaging Machine | Rp16.999.900 |
| SPEEDAIRE Vehicle Mounted Engine Driven Air Compressor (Kompresor Angin) | Rp67.999.900 |
| YUKEN Piston Pump A37 Type | Rp26.999.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)




















































































































































/q9P108380945-1.jpg)


/i6P109584654-1.jpg)

/cgP107897448-1.jpg)

/lzP109580791-1.jpg)


/doP102954492-2.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Kennedy%20High%20Pressure%20Grease%20Dispensing%20Pump%20(Pompa%20Gemuk)/o4P102197868-3.jpg)
/jmP104084706-1.jpg)
/ppP112259925-1.jpg)
/P103055275-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)