Master Flex Pump Piston (Pompa Piston)

Sebelum PPN:
Rp329.999.900 - Rp2.499.999.900
Spesifikasi
Duty Cycle ContinuousYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Feature micrometer flow adjustment-deliver exact quantities of liquid with minimal pulsation.









Withstand up to 5000 psi outlet pressure
Dual-piston models have independent piston control-pump a single liquid, or pump two different liquids at a proportional rate
Brushless synchronous motors





Inlet accepts 1/8" OD tubing; outlet accepts 1/16" OD high-pressure SS tubing (order separately). Decrease pulsation with pulse dampener model 07115-55.
What's included: All models come with a sturdy aluminum housing and a 7-ft, three-wire cord (115 VAC models have a plug; 220 VAC models have a European plug).






FLUOROLOY G The Fluorocarbon Co.
KEL-F 3M Co.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Withstand up to 5000 psi outlet pressure
Dual-piston models have independent piston control-pump a single liquid, or pump two different liquids at a proportional rate
Brushless synchronous motors

Ulasan Produk

Tidak ada ulasan