Daikin Industries Piston pump

Sebelum PPN:
Rp23.999.900
Spesifikasi
Direction of RotationFrom the shaft end: Clockwise (right rotation) [Right rotation and left rotation cannot be changed. ]
Discharge Port DiameterG1
Discharge Rate (L/minute)(1800 rotations) 12-41.4
Maximum Operating Pressure (MPa)25
Operating Pressure (MPa)17.5[175]
Pump Capacity (cm³/rev)23
Suitable fluidPetroleum hydraulic oil
TypeV series piston pump
Type of controlNo pressure compensator control / remote control control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves low noise over the entire pressure range.
Since the power loss is small, the rise in oil temperature can be reduced, and the tank capacity can be reduced.
With high response, high stability, and long life, it is possible to improve the reliability of the main engine.

Ulasan Produk

Tidak ada ulasan