SPEEDAIRE Vehicle Mounted Engine Driven Air Compressor (Kompresor Angin)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp67.999.900 - Rp199.999.900
Spesifikasi
Fuel TypeGasoline
Outlet GenderFemale
Outlet TypeNPT
Tank StyleHorizontal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These engine-driven air compressors permanently mount to the bed of a truck or a trailer for ready access to compressed air for tire inflation or for powering air tools. The attached engine powers the air compressor without the need for power cords.
Feature
Stationary Air Compressor Fuel Type Gasoline Number of Stages 1 Engine Output Power 5.5 hp Engine Brand Honda Free Air Flow Rate @ Maximum Pressure 10.2 cfm Maximum Operating Pressure 135 psi Air Tank Size 30 gal Air Tank Style Horizontal Engine Starter Type Recoil Sound Level 88 dB Pump Type Piston Pump Speed 1 150 RPM Fuel Tank Capacity 0.8 gal

Ulasan Produk

Tidak ada ulasan

Halaman Terkait