SAMOA Pneumatic Piston Grease Pump Pumpmaster 60 PM60

Sebelum PPN:
Rp89.999.900 - Rp119.999.900
Spesifikasi
Air Motor Effective Diameter (mm)150
Air Motor Stroke (mm)100
Air Pressure Operating Range (bar)1.5 - 7
Air inlet (inch)1/2 BSP (F)
Compatible FluidsGrease
Cycles Per Minute (Aprox.)60
Fluid Inlet TypeChop-check
FluidsGrease
Pump Tube MaterialCarbon steel
Sound Level (dB)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PM60 series air operated piston pumps. Moderate pressure, very high volume double acting grease pump for use in transfer applications. These pumps can be used with all type of grease up to NLGI-2. Pumps are available for horizontal mounting on grease totes and grease bags and they include an adaptor to fit a 3” Cam-Lock coupler. They can be used with 185 kg - 400 lb drums when mounted to air pneumatic inductor (see “Grease pump kits” section in this chapter.) Air consumption at 5 bar (70 psi) air pressure, NLGI-2 grease at 20 °C (68 °F) and 60 cpm. Noise level measured at 1 m (3.3’) from the pump, 7 bar (100 psi) air pressure and free delivery. Includes adaptor 753 110 to fit a 3" cam-lock connector for use in totes and grease bags.

Ulasan Produk

Tidak ada ulasan