Beli pisau cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tajima Screw Driver Cutter KnifeDeskripsi:-Auto lock type (locking force 25kg).-Stainless steel heat treated throughout the holder is adopted.-Since the holder part has the same hardness as the screwdriver, you can tighten, tighten, twist screws, can use the cutter main body as a multi-function tool.atribut:
- Total Length: 186mm
- Blade thickness: 0.5mm
- Compatible Replacement Blade: CBL-SG10/CBL-SG50/CBL-SK10/CBL-SK50/CB-50D
- monotaro Cutter (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pemotongatribut:
- Specification: with Lock Mechanism
- Overall Length (mm): 160
- Width (mm): 45 (Body Maximum)
- Blade Width (mm): 18
- Materials (Blade): Carbon Steel
- Accessories: Three Blade (Body Mounted One, Two Rear Housing Portion)
- Body Material: Resin
- Thickness (mm): 16
- Type: L Type
- TEKIRO Pisau Cutter BesarDeskripsi:TEKIRO PISAU CUTTER BESAR 18 MMuntuk memotong benda-benda berbahan lunak seperti kertas, plastik, karet dan sebagainya dengan panjang 154 mm. Dengan design handle yang ergonomis disertai dengan auto lock untuk mengunci mata pisau cutter.isa digunakan untuk semua kebutuhan seperti ATK, peralatan sekolah, otomotif dll.atribut:
- Dimension 5 (mm): 18
- Dimension 1 (mm): 18
- Dimension 2 (mm): 154
- Dimension 3 (mm): 0.25
- NT Cutter Cutter Knife L-Typeatribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
- EZREN Cutter KnifeDeskripsi:Ezren SK5 Pisau Cutter Auto-lock Besar 18 mm Handle Karet Baja Hitamisi paket1pcs Ezren SK5 Cutter 18MMatribut:
- Material: Rubber + ABS
- Color: Black combinated with Yellow
- Product Dimensions (mm): 160x40
- Blade Size (mm): 18x100
- monotaro Snap off Knife S-Type (Pisau Cutter)Deskripsi:Easy to use for every work, the definitive version of auto lock type cutteratribut:
- Blade Width (mm): 9
- Color: yellow
- Materials (Blade): Carbon steel
- Overall Length (mm): 135
- Specification: With lock mechanism
- Type: S-type
- Body Material: resin
- Package Weight (g): 34
- OLFA Limited Series KnifeDeskripsi:Sophisticated design and form Limited series. Pencil (six-sided) cut holder will fit your fingers. The main body is a glossy silver painted finish. Attached special black blade.atribut:
- Main Body Materials: ABS Resin
- monotaro Cutter (Screw Lock Type) (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Cutteratribut:
- Width (mm): 45 (body maximum)
- Materials (Blade): Carbon steel
- Specification: Screw lock type
- Thickness (mm): 16
- Overall Length (mm): 160
- Blade Width (mm): 18
- Accessories: Replacement blade (1 body mounted)
- Body Material: resin
- Standard: L type
- Type: L type
- JEWEL KnifeDeskripsi:-This type of cutter knife has the blade edge always sticking out, making it optimum for continuous work. It comes with a holster case for storage.-A replacement blade can be stored inside the main body.atribut:
- Total Length: 161mm
- Blade thickness: 0.63mm
- Main Body Materials: Aluminium
- Compatible Replacement Blade: JB92A8115, JB92A8114, JB96A8115, JB96A8114, JB96LP8115, JB96LP8114, JB92A0315, JB92A0314, JB96A0315, JB96A0314, JB96LP0315, JB96LP0314
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- Tajima Cutter KnifeDeskripsi:-Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
- KAI Cutter Knifeatribut:
- Material: Main Body: Stainless Steel / ABS resin, Blade: Carbon Steel Tools
- Total Length (mm): 213
- Compatible Replacement Blade: VD38-50,BD38-50
- Blade Thickness (mm): 0.38
- OLFA Cutter KnifeDeskripsi:Blades are trapezoid shape that can be used two times back and forth.
Daftar Harga pisau cutter Terbaru March 2026
| Tajima Screw Driver Cutter Knife | Rp90.900 |
| monotaro Cutter (Pisau Cutter) | Rp23.900 |
| TEKIRO Pisau Cutter Besar | Rp25.900 |
| Tajima Pisau Cutter | Rp56.900 |
| NT Cutter Cutter Knife L-Type | Rp99.900 |
| KAPUSI Pisau Cutter Kecil | Rp8.900 |
| EZREN Cutter Knife | Rp17.900 |
| monotaro Snap off Knife S-Type (Pisau Cutter) | Rp15.900 |
| KAI Professional Cutter | Rp99.900 |
| OLFA Limited Series Knife | Rp109.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P101568102-5.jpg)





/P101000103-6.jpg)



%20(Pisau%20Cutter)/P102245464-1.jpg)