ALLEX Cutter Knife Handy (Pisau Cutter)

Sebelum PPN:
Rp109.900
Spesifikasi
Total Length (mm)146
Blade Length (mm)20
Finish MaterialBlade: High carbon stainless steel blade, Handle: 66 nylon in glass fiber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Disposable type. No replacement blades available.
Feature
- The blade is 1.2mm thick, designed to put force with ease.
- Five kinds of blade shapes are good for a wide range of uses.
- It has a cap for safe storage.
Use
- k-1: With a curved blade. - k-2: Suitable for cutting straight. - k-3: Standard. - k-4: Suitable for precision cutting. - k-5: Suitable for corner cutting.

Ulasan Produk

Tidak ada ulasan