Beli pipe clamps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & PipeDeskripsi:These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.atribut:
- UNSPSC: 31162906
- Bore Style: Ribbed
- Bottom Plate Material: Steel
- Clamp Material: Steel
- Clamp Style: Weld Plate Mount Clamp
- Clamp Type]: Beta Clamp Assembly
- Cushion Material: Polypropylene
- For Number of Lines: 1
- Load Capacity (lbs): 180
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Mount Type: Weld-On
- Series: Heavy
- Top Plate Material: Steel
- ANVIL Riser Clamps for Tube & PipeDeskripsi:These riser clamps secure onto tube or pipe with attached fasteners and extend out at either side to provide extra support and distribute the load of the pipe.atribut:
- UNSPSC: 31162906
- Clamp Material: Steel
- Maximum Operating Temperature (°F): 450
- NVENT CADDY Riser Clamps for Tube & PipeDeskripsi:These riser clamps secure onto tube or pipe with attached fasteners and extend out at either side to provide extra support and distribute the load of the pipe.atribut:
- UNSPSC: 31162906
- Bolt Diameter (inch): 25/64
- Bolt Length (inch): 25/64
- Clamp Material: Steel
- Clamp Material Finish: Electrogalvanized
- For Use On: Pipe
- Mounting Hole Diameter (inch): 0.52
- Overall Height (inch): 1.5
- Overall Width (inch): 1-1/2
- Standards: MSS SP-58, Type 8; WW-H-171, Type 8
- ZSI Strap Clamps for Tube & PipeDeskripsi:Vibration-dampening strap clamps have a liner to cushion the tube or pipe against excess vibration. They hold and guide the direction of tube or pipe on flat surfaces.atribut:
- UNSPSC: 31162906
- Bolt Material: Steel
- Clamp Material: Steel
- Clamp Material Finish: Galvanized
- Clamp Type: Vibration-Dampening Two-Hole
- Cushion Material: TPE
- Features: Interlock Edge
- For Copper Tube Size (inch): 3-1/2
- For Maximum Outside Diameter (inch): 3-1/2
- For Pipe Size (inch): 3
- For Rigid Conduit Size (inch): 3-1/2
- For Use On: Pipe; Tube
- Includes: Cushion
- Includes Mounting Hardware: Yes
- Load Capacity (lbs): 400
- Maximum Operating Temperature (°F): 275
- Metal Detectable: No
- Minimum Operating Temperature (°F): -50
- Mounting Hole Diameter (inch): 0.34
- Mounting Location: Surface Mount
- Number of Mounting Holes: 2
- Overall Height (inch): 4-1/16
- Overall Length (inch): 5-53/64
- Overall Width (inch): 1-9/16
- Resistance Properties: Chemical Resistant; Oil Resistant
- Series: Omega
- ZSI Cushioned Beta Clamps for Tube & PipeDeskripsi:These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.atribut:
- UNSPSC: 31162906
- Bolt Length (inch): 4
- Bore Style: Ribbed
- Bottom Plate Material: Steel
- Clamp Material: Steel
- Clamp Type]: Beta Clamp Assembly
- Cushion Material: Polypropylene
- For Number of Lines: 1
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Mount Type: Weld-On
- Resistance Properties: Shock Absorbing; Vibration Damping
- Top Plate Material: Steel
- KLO-SHURE Strut Channel Tube & Pipe ClampsDeskripsi:The lining in these strut clamps accommodates insulated copper tubing and prevents the tubing's insulation from getting crushed or damaged during use. Each side of the two-piece clamp fits under the lip of the strut channel and closes around the tube where it is secured with a fastener. These lined clamps are useful in strut channel structures that hold insulated chilled refrigeration or mechanical lines.atribut:
- UNSPSC: 40141725
- Bolt Material: Steel
- Clamp Material: Steel
- Clamp Material Finish: Di-Chromate Plated
- Clamp Style: Insulation Coupling
- Cushion Material: TPO Plastic
- Features: Interlock Edges and Channel Locator Legs
- For Strut Channel Width (inch): 1-5/8
- For Use On: Elastomeric Insulation
- Includes: Clamp Halves with Welded Fastener; Lock Nut
- Includes Mounting Hardware: Yes
- Mount Type: Strut Channel
- Overall Length (inch): 2
- Resistance Properties: Corrosion Resistant; Shock Absorbing; Vibration Damping
- Series: KLO-SHURE
- Standards: UL Listed
- BESSEY Locking ClampsDeskripsi:Food-grade FKM cam and groove gaskets have good chemical resistance, high-temperature properties, and corrosion resistance. FKM is also known by tradename Viton or KPM internationally and is safe for repeated food exposure. Food-grade FKM gaskets are used in food and laboratory applications where FDA compliance is needed.atribut:
- UNSPSC: 31162906
- Manufacturer Part Number: SG24-PC
- KDS Pipe ClampDeskripsi:-Temporal fixing clamp able to be freely and flexibly expanded and tightened using a pipe.-Threading of the pipe is not needed.-With a rubber pad not to damage the objects.-With a movable handle to tighten with one-hand.atribut:
- Throat: 60mm
- Dimensions: 215x72x125mm
- Tightening Force: 1000kg
- NVENT CADDY Split-Ring Hangers for Tube & PipeDeskripsi:These standard split-ring hangers support non-insulated tube and pipe and allow suspended systems to be hung close to ceilings or walls. These two-piece clamps fit around the tube or pipe and fasten together.atribut:
- UNSPSC: 40141725
- Bolt Material: Electro-Galvanized Steel
- Cushion Material: EPDM Rubber
- Cushioned: Yes
- Features: Clamp can be Closed with One Hand; Comes with a Welded 3/8 in Cap Nut Allowing Attachment to Threaded Rod; Steel Closing Mechanism Retains Strength When Exposed to Heat
- For Insulated Pipe: No
- For Threaded Rod Size (inch): 3/8
- For Use On: Copper Tube; Pipe
- Hanger Material: Steel
- Hanger Material Finish: Electro-Galvanized
- Hanger Type: Swivel Loop
- Load Capacity (lbs): 300
- Maximum Operating Temperature (°F): 230
- Minimum Operating Temperature (°F): -58
- Resistance Properties: Corrosion Resistant
- Standards: DIN 4109; DIN EN 13501-1; DIN EN ISO 3822-1; MSS SP-58, Type 12
- FLUKE Pipe Clamp Temperature Probe KitDeskripsi:The 80PK-18 Pipe Clamp Temperature Probe kit combines the standard 80PK-8 pipe clamp with the larger sized 80PK-10 pipe clamp, to give you a full range of measurement sizes. The Type K, thermocouples clamp securely to pipes for fast temperature and superheat measurement. The included soft carrying case allows you to conveniently keep both clamps close by for any situation.atribut:
- Measurement Range (°C): -29 to 149 (-20°F to 300°F)
- RIDGID Pipe ThawerDeskripsi:RIDGID Pipe Thawing units provide continuous heating for fast thawing of frozen metal pipes from 1/2inch through 1 1/2inch (12-36mm). With these lightweight and versatile units, there is no need to dig or tear apart walls. Simply attach the clamps to the metal pipe on each side of the frozen section and the pipe is thawed within minutes.atribut:
- Cable Length (ft): 25
- Catalog Number: 62747
- Input Current (Amps): 15
- Minimum Reach (ft): 4
- Maximum Reach (ft): 150
- Cable Size (AWG): 1/0
- Application: Provides Continuous Heating To Thaw Frozen Metal Pipes, Will Not Work With Plastic Pipe or Lines Containing Plastic/Rubber Couplings
- Cable (AWG): 1/0
- Capacity (inch): 1/2 to 1 1/2 Copper, Steel Or Iron Pipe
- Features: 4 Output Levels, No Tripping or Need To Turn Off Unit During Thawing Process, Unit Can Thaw Pipes Up To 150 Ft With Additional Cable Extensions (Not Included)
- Height (inch): 8.25
- Length (inch): 12
- Meets/Exceeds: Approved To UL Standards (NRTLC)
- Output Amps: 300
- Output Current (A): 250-400
- Output Voltage (V DC): 4.5 to 7.6
- Span (ft): 150
- Width (inch): 8 1/4
- monotaro F Clamps (Klem)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
- ORION Polypropylene Fusion Pipe FittingsDeskripsi:Electrofusion pipe fittings use a no-hub coupling design that increases joint strength. Wire coils are molded into fittings and fuse with pipe during installation for multiple joint capabilities.atribut:
- Application: Non-Potable Water
- Displayed Brand: ORION
- Includes Plug: No
- Pipe Fitting Material: Polypropylene
- Schedule: Schedule 80
- Standards: ASTM D2657
- ADVANCE PRODUCTS SYSTEMS Pipe Fitting Spray ShieldsDeskripsi:These pipe fitting spray shields provide protection to personnel from the spray of harmful fluids if a seal on a flange joint fails.atribut:
- UNSPSC: 15121516
- For Flange Class: ANSI Class 150
- Maximum Pressure: 150
- BESSEY Pipe Clampatribut:
- Clamping Force (lbs): 440
- Duty Rated: Light Duty
- Handle Material: Cast Iron
- UNSPSC: 31162906
- DURAN Quick Release Clamps With Retaining ClipsDeskripsi:Accessories for flat flange vessels.
- Future Star Pipe Clampatribut:
- Pipe Diameter (inch): 1.1/2
- BDS Pipe Drilling and Tap MachineDeskripsi:PipeMAB 525STRONG GRIP ON PIPES & CURVED SURFACESPipe Drilling + Tapping Machine With Special Magnetic SystemPowerful magnetic adhesion force up to max. 1020kg (20 mm material thickness / S 275 JR). The new PipeMAB magnetic core drilling machines from BDS Maschinen, Made in Germany. The patented pipe magnetic clamping system with two permanent magnets automatically adapts to the pipe diameter. The swivel arrangement of the permanent magnets allows pivoting to conform to any pipe 85 mm (3") diameter or larger, on straight surfaces as well as inside and outside of the curve surfaces. Result: Fast, accurate and safe drilling with the BDS PipeMAB series.atribut:
- Core Drilling (mm): 50
- Thread Cutting (mm): ≤ Ø 20
- Voltage (V): AC 230-110/125
- Max. Core Drill Cutting Depth (mm): 40
- Core Drill Max. Ø HSS/TCT (mm): 50
- Countersinking (mm): ≤ Ø 50
- Gear 2 Range (rpm): 180-580
- Gear Range 1 (rpm): 70-280
- Magnet Dimensions (mm): 191x266x88
- Motor Output Power (W): 1600
- Reaming (mm): ≤ Ø 20
- Spindletaper: MT 3
- Stroke (mm): 160
- Twist Drill (mm): ≤ Ø 20
Daftar Harga pipe clamps Terbaru March 2026
| BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe | Rp409.900 |
| ANVIL Riser Clamps for Tube & Pipe | Rp369.900 |
| NVENT CADDY Riser Clamps for Tube & Pipe | Rp359.900 |
| ZSI Strap Clamps for Tube & Pipe | Rp799.900 |
| ZSI Cushioned Beta Clamps for Tube & Pipe | Rp499.900 |
| KLO-SHURE Strut Channel Tube & Pipe Clamps | Rp309.900 |
| BESSEY Locking Clamps | Rp3.399.900 |
| KDS Pipe Clamp | Rp1.099.900 |
| NVENT CADDY Split-Ring Hangers for Tube & Pipe | Rp419.900 |
| FLUKE Pipe Clamp Temperature Probe Kit | Rp6.999.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)






























































































































































/P101001145-1.jpg)