ANVIL Riser Clamps for Tube & Pipe (Klem Pipa Riser)

Sebelum PPN:
Rp549.900 - Rp1.199.900
Spesifikasi
UNSPSC31162906
Clamp MaterialSteel
Maximum Operating Temperature (°F)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These riser clamps secure onto tube or pipe with attached fasteners and extend out at either side to provide extra support and distribute the load of the pipe.
Feature
Riser Clamp Bolt Diameter 1/2 in Bolt Length 1/2 in Clamp Material Steel Clamp Material Finish Not Applicable For Pipe Size 5 in Load Capacity 1 500 lb Mounting Hole Diameter 0.5 in Overall Length 13.75 in Overall Width 1 1/2 in For Use On Conduit Pipe Maximum Operating Temperature 450 Degrees F Standards ANSI/MSS SP-69 cUL Listed A-A-1192A Type 8 MSS SP-58 Type 8 UL Listed WW-H-171-E Type 8 Bolt Center-to-Center Length 8 in Cushion Material No Cushion Cushioned No

Ulasan Produk

Tidak ada ulasan