ZSI Strap Clamps for Tube & Pipe

Sebelum PPN:
Rp949.900
Spesifikasi
UNSPSC31162906
Bolt MaterialSteel
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeVibration-Dampening Two-Hole
Cushion MaterialTPE
FeaturesInterlock Edge
For Copper Tube Size (inch)3-1/2
For Maximum Outside Diameter (inch)3-1/2
For Pipe Size (inch)3
For Rigid Conduit Size (inch)3-1/2
For Use OnPipe; Tube
IncludesCushion
Includes Mounting HardwareYes
Load Capacity (lbs)400
Maximum Operating Temperature (°F)275
Metal DetectableNo
Minimum Operating Temperature (°F)-50
Mounting Hole Diameter (inch)0.34
Mounting LocationSurface Mount
Number of Mounting Holes2
Overall Height (inch)4-1/16
Overall Length (inch)5-53/64
Overall Width (inch)1-9/16
Resistance PropertiesChemical Resistant; Oil Resistant
SeriesOmega

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vibration-dampening strap clamps have a liner to cushion the tube or pipe against excess vibration. They hold and guide the direction of tube or pipe on flat surfaces.
Feature
Strap Clamp Clamp Bore Style Smooth Clamp Material Steel Clamp Material Finish Galvanized Clamp Type Vibration-Dampening Two-Hole Compatible Grainger Part Number Not Applicable Compatible Mfr Part Number Not Applicable Cushion Material TPE For Copper Tube Size 1 1/4 in For Insulation Thickness Not Applicable For Maximum Outside Diameter 1 1/4 in For Number of Lines 1 For Pipe Size Not Applicable For Strut Channel Width Not Applicable Included Insulation Thickness Not Applicable

Ulasan Produk

Tidak ada ulasan