NVENT CADDY Split-Ring Hangers for Tube & Pipe

Sebelum PPN:
Rp529.900 - Rp559.900
Spesifikasi
UNSPSC40141725
Bolt MaterialElectro-Galvanized Steel
Cushion MaterialEPDM Rubber
CushionedYes
FeaturesClamp can be Closed with One Hand; Comes with a Welded 3/8 in Cap Nut Allowing Attachment to Threaded Rod; Steel Closing Mechanism Retains Strength When Exposed to Heat
For Insulated PipeNo
For Threaded Rod Size (inch)3/8
For Use OnCopper Tube; Pipe
Hanger MaterialSteel
Hanger Material FinishElectro-Galvanized
Hanger TypeSwivel Loop
Load Capacity (lbs)300
Maximum Operating Temperature (°F)230
Minimum Operating Temperature (°F)-58
Resistance PropertiesCorrosion Resistant
StandardsDIN 4109; DIN EN 13501-1; DIN EN ISO 3822-1; MSS SP-58, Type 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These standard split-ring hangers support non-insulated tube and pipe and allow suspended systems to be hung close to ceilings or walls. These two-piece clamps fit around the tube or pipe and fasten together.
Feature
Split-Ring Hanger Bolt Material Steel Cushioned No For Maximum Outside Diameter 13/16 in For Pipe Size 1/2 in For Threaded Rod Size 3/8 in Hanger Material Cast Iron Hanger Material Finish Electro-Galvanized Hanger Type Swivel Loop Load Capacity 180 lb Overall Height 1.5 in Overall Width 0.38 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait