BESSEY Locking Clamps

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC31162906
Manufacturer Part NumberSG24-PC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Food-grade FKM cam and groove gaskets have good chemical resistance, high-temperature properties, and corrosion resistance. FKM is also known by tradename Viton or KPM internationally and is safe for repeated food exposure. Food-grade FKM gaskets are used in food and laboratory applications where FDA compliance is needed.
Feature
Pipe Clamp Bolt Material Not Applicable Clamp Material Alloy Steel Clamp Material Finish Zinc Galvanized Clamp Material Grade 1.0503 For Maximum Copper Tube Size 4 in For Maximum Outside Diameter 4 1/8 in For Minimum Copper Tube Size 1/2 in For Minimum Outside Diameter 1/2 in For Pipe Size 3 1/2 in Gasket Coverage Not Applicable Gasket Material Not Applicable Maximum Vacuum Pressure Not Applicable Number of Bolts Not Applicable Outlet Connection Type Not Applicable

Ulasan Produk

Tidak ada ulasan