DURA-BLOK Support Blocks for Tube & Pipe (Dudukan Pipa Karet)

Sebelum PPN:
Rp649.900 - Rp4.199.900
Spesifikasi
UNSPSC40141725
Base MaterialRubber
Mount TypePlaced On Surface, May Be Glued or Anchored for Additional Support

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These elevated systems consist of two strut channel risers, connected with a strut channel, that are mounted to two adjacent support blocks. They hold tube or pipe that connects with a strut channel clamp and can be adjusted by height to fit specific application needs.
Feature
Pipe Support Block Base Material Rubber Base Size 9.35 in L x 6 in W For Maximum Outside Diameter 9 19/32 in For Maximum Pipe Size 8 in For Minimum Pipe Size Not Applicable Load Capacity 200 lb Maximum Height Adjustment 16 in Minimum Height Adjustment 5 1/2 in Mount Type Placed On Surface May Be Glued or Anchored for Additional Support Overall Height 8 in Overall Length 9.35 in Pipe Support Type Elevated Block System Roller Diameter Not Applicable Roller Length Not Applicable

Ulasan Produk

Tidak ada ulasan