RIDGID Pipe Thawer (Mesin Pencair Pipa)

Sebelum PPN:
Rp49.999.900
Spesifikasi
Cable Length (ft)25
Catalog Number62747
Input Current (Amps)15
Minimum Reach (ft)4
Maximum Reach (ft)150
Cable Size (AWG)1/0
ApplicationProvides Continuous Heating To Thaw Frozen Metal Pipes, Will Not Work With Plastic Pipe or Lines Containing Plastic/Rubber Couplings
Cable (AWG)1/0
Capacity (inch)1/2 to 1 1/2 Copper, Steel Or Iron Pipe
Features4 Output Levels, No Tripping or Need To Turn Off Unit During Thawing Process, Unit Can Thaw Pipes Up To 150 Ft With Additional Cable Extensions (Not Included)
Height (inch)8.25
Length (inch)12
Meets/ExceedsApproved To UL Standards (NRTLC)
Output Amps300
Output Current (A)250-400
Output Voltage (V DC)4.5 to 7.6
Span (ft)150
Width (inch)8 1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RIDGID Pipe Thawing units provide continuous heating for fast thawing of frozen metal pipes from 1/2inch through 1 1/2inch (12-36mm). With these lightweight and versatile units, there is no need to dig or tear apart walls. Simply attach the clamps to the metal pipe on each side of the frozen section and the pipe is thawed within minutes.

Ulasan Produk

Tidak ada ulasan