Beli orp meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech ORP Meter
    Mulai

    Rp4.399.900

    Extech ORP Meter
    atribut:
    • UNSPSC: 41115603
    • Automatic Temperature Compensation: No
    • Calibration: 1 Point
    • Includes: Electrode; Four Cr2032 Batteries; Neckstrap And Instructions; Protective Sensor Cap; Sample Cup And Cap
    • ORP Accuracy (mV): ±4
    • ORP Range (mV): -999 to 999
    • Product Type: ORP Meter
    • Waterproof: Yes
  2. Kedida Sensor Probe ORP Meter
    Mulai

    Rp1.699.900

    Kedida Sensor Probe ORP Meter
    atribut:
    • Accuracy (mV): ±2
    • Dimensions (mm): 188x38 (included electrode)
    • Display: LCD, size : 20 mm x 27 mm. Consumption
    • Display (mm): LCD, size : 20x27. Consumption
    • Measurement Range (mV): ±1200
    • ORP Calibration: It already be calibrated before leaving the factory ; Using it directly,please
    • Operating Humidity: Less than 80% RH
    • Operating Humidity (%): Less than 80 RH
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
  3. Horiba Compact LAQUAtwin ORP Meter
    Mulai

    Rp9.299.900

    Horiba Compact LAQUAtwin ORP Meter
    Deskripsi:
    WATER QUALITY INSTRUMENTCOMPACT "LAQUAtwin" ORP Meter
  4. Kedida ORP Redox Meter
    Mulai

    Rp1.899.900

    Kedida ORP Redox Meter
    atribut:
    • Accuracy (mV): ±2
    • Dimensions (mm): 188x38 (included electrode)
    • Display: LCD, size : 20 mm x 27 mm. Consumption
    • Display (mm): LCD, size : 20x27. Consumption
    • Measurement Range (mV): ±1200
    • ORP Calibration: It already be calibrated before leaving the factory ; Using it directly,please
    • Operating Humidity: Less than 80% RH
    • Operating Humidity (%): Less than 80 RH
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
  5. DKK TOA Portable ORP Meter Body + ORP Composite Electrode
    Mulai

    Rp19.999.900

    DKK TOA Portable ORP Meter Body + ORP Composite Electrode
    atribut:
    • Measurement Range: ORP/0 to ± 2000 mV, Temperature/0 to 100° C
    • Extracorporeal Dimensions (mm): 70x39x188
    • Power Supply: AA size Alkali batteryx2 pieces (test attachment) or Rechargeable nickel hydride batteryx2 pieces (Sold separately)
    • Data Memory: 1500 data
    • Lead Length (m): 1
    • Battery Life Span (hour): 2000
    • Package Size (mm): 270x335x75
    • Waterproof: IP 67 (Invalid when electrode is not connected) 1 m, 30 min Immersion
  6. MILWAUKEE ORP Meter
    Mulai

    Rp14.999.900

    MILWAUKEE ORP Meter
    Deskripsi:
    DescriptionThe Milwaukee MW500 PRO ORP meter is one of Milwaukee's most popular meters with its reliable, fast and simple operation as well as its accuracy.The Milwaukee PRO ORP Meter is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are aquariums, swimming pools and spas, and other water quality monitoring uses.The PRO ORP meter can also be used to measure sulfur dioxide in wine using the manual Ripper titration method.The Milwaukee PRO ORP meter offers:AccuracyThe PRO ORP meter is accurate to ±5 mV exceeding the needs of most users.ToughnessThe rugged meter is designed to take knocks.Low maintenanceThe PRO ORP Meter comes with SE300 ORP probe that is both low maintenance (gel filled) and able to withstand more challenging samples (double junction).
    atribut:
    • Range (mV): ±1000
    • Resolution (mV): 1
    • Accuracy (mV): ±5
    • Environment (%): Max RH 95
    • Battery Life (hour): Approx. 300 of Continuous Use
    • Battery Type (V): 1x9
    • Dimensions (inch): 5.7x3.1x1.6
    • Environment Temperature (°C): 0 to 50
    • ORP Electrode: SE300
  7. OAKTON pH Meter
    Mulai

    Rp3.199.900

    OAKTON pH Meter
    atribut:
    • UNSPSC: 41115603
    • Auto Power OFF: Yes
    • Automatic Temperature Compensation: Yes
    • Display: Dual Line LCD
    • Operating Temperature Range (°F): 32 to 122
    • Temperature Accuracy (°F): ±0.9
    • Waterproof: Yes
  8. TRANS INSTRUMENTS ORP Tester Senz Series
    Mulai

    Rp1.499.900

    TRANS INSTRUMENTS ORP Tester Senz Series
    Deskripsi:
    Redox is the measure of oxidation reduction potential (ORP).The Senz Redox can be use in swimming pools or spas to measure the oxidizing power of the chlorine disinfection in pool water. This is an alternative to measuring chlorine with chemical test kit. While Redox does not give direct reading in ppm of chlorine, but indicate the sufficiency of sanitizing power in mili-volts rather than ppm alone.The benefits of drinking alkaline water have got more homes owning alkaline water machines. Redox is also a good indicator of good alkaline water where the more negative the ORP value, the more antioxidizing it is. Alkaline water generating machines requires maintenance if the redox readings are below expectation. Therefore, having a Redox meter comes handy for owners to monitor the efficiency of their machines.
    atribut:
    • Range (mV): ± 999
    • Resolution (mV): 1
    • Accuracy (mV): ± 20
    • Calibration Points: One touch button
    • Battery Life (hour): Approx. 150
    • Automatic Shutdown Time (minute): Approx. 25
    • Battery Type: 4x1.5V button cell (Alkaline A76 or equivalent)
    • Operating Temperature (°C): 0 to 50 or (32 to 122°F)
    • Packaging Dimension Size (LxWxH) (mm): 185x65x25
    • Product Dimension Size (LxWxH) (mm): 170x32x15
    • Product Life: min.365-tests or about 1-year
  9. Milwaukee Instrument Digital Redox ORP Controller
    Mulai

    Rp15.999.900

    Milwaukee Instrument Digital Redox ORP Controller
    Deskripsi:
    The Milwaukee PRO digital Redox ORP controller automatically monitors and fine-tunes ORP levels. Just set your ORP parameters and let the Milwaukee ORP Controller do the rest.The Milwaukee PRO digital ORP controller is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are aquariums, swimming pools and spas, and other water quality monitoring uses.The Milwaukee PRO ORP controller offers:ACCURACYThe Milwaukee PRO ORP controller is accurate ±5 mV.AUTOMATIONThe controller provides a control range of ±1000 mV with a user selectable set point with a range of 0 - 600 mV and a visual "Power Activated" LED light.COMPATIBLE DOSING PUMPMilwaukee includes a 12 VDC power plug socket compatible with Ozone Dosing units.EASY INSTALLATIONThe ORP Controller comes with a complete mounting kit including a probe holder.
    atribut:
    • Range (mV): ±1000
    • Dosing Contact: 1 Power Plug For O3 Dosing
    • Set Point Range (mV): 0-600 With Alarm Active When Reading Is Higher Or Lower Than Set Point
    • Electrode: Double Junction MA921B/2 Probe (Included)
    • Power Supply (V): 12 DC Adapter (Included)
    • Accuracy (mV): ±5
    • Calibration: Factory Checked
    • Dimensions (inch): 5.8x3.2x1.3
    • Environment Temperature (°C): 0-50 Max RH 95%
    • Power Drivers (V/A/Hz): 115 AC/2/60 or 230 AC/1/50
    • Resolution (mV): 1
  10. Akida Trap Fly Catcher
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Akida Trap Fly Catcher
    Deskripsi:
    AKIDA TRAP fly catcherLampu Perangkap Serangga Terbang/Lalat Ramah Lingkungantanpa setrum, tanpa racun, tanpa suara, tanpa baumerupakan alat perangkap serangga yang efektif untuk mengendalikan serangga terbang khususnya lalat.Penggunaan alat ini sangat dibutuhkan di restoran, café, hotel, rumah sakit, supermarket, pabrik, gudang, dapur, kantin, catering, laboratorium, rumah, kantor dan lainnya; agar lingkungan kerja, tempat tinggal dan ruangan Anda tetap bersih, nyaman dan bebas dari gangguan lalat dan serangga terbang lainnya.Kelengkapan produk 1 Fly catcher 2 Lampu T8 BL @15 watt 1 lembar Glue Pad (GP-AK215).
    atribut:
    • Color: White
    • Voltage (V): 220
    • Body Material: Metal
    • Glue Pad Dimensions (cm): 42x22
    • Paint: Powder Coating
  11. XPRINTER Barcode Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    XPRINTER Barcode Printer
    Deskripsi:
    Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
  12. KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.099.900

    KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)
    Deskripsi:
    - The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.
    atribut:
    • Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
  13. AS ONE ORP Meter Tipe Pena
    Mulai

    Rp5.599.900

    AS ONE ORP Meter Tipe Pena
    atribut:
    • Measurement Range: ORP/±1000 mV, temperature/0 to 50°C
    • Resolution: ORP/1 mV, temperature/0.1°C
    • Power Supply: AAA size batteryx4 pieces (test attachment)
    • Size (mm): 40x178
    • Dustproof Waterproof: IP67
    • Proof: 1 point
    • Accessories: Standard solution (222 mV)
    • Features: backlight, hold, auto power off (8 minutes), low battery display
    • Measurement Accuracy: ORP/±0.2% F.S., temperature/±0.5°C
    • Measurement Item: ORP Temperature
    • Package Size (mm): 255x220x50
    • Temperature Compensation (°C): Automatic Temperature Compensation (0 to 50 )
  14. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  15. JENCO Handheld ORP Meter
    Mulai

    Rp4.499.900

    JENCO Handheld ORP Meter
    Deskripsi:
    62 ORP Handheld Meter with Offset Adjustment by JencoORP handheld meter with BNC and Zero Adjustment via manual potentiometers for calibration of meter and ORP electrode to calibration standard solutions. Housed in a rugged splash proof case with large LCD display. AC/DC Powered.Zero adjust for ORPLCD displayLong 1400 hrs battery lifeHigh stabilityRugged case
    atribut:
    • Range (mV): ORP: -1500 to 1500
    • Resolution (mV): ORP: 1
    • Accuracy: ORP: ± 0.01% rdg ± 1 LSD
    • Dimensions (WxIxD) (mm): 85x150x38
    • Battery Life (hour): -1400
  16. AS ONE pH/ORP Meter Tipe Pena
    Mulai

    Rp4.399.900

    AS ONE pH/ORP Meter Tipe Pena
    atribut:
    • Measurement Range: pH/0 to 14.00, Temperature/0 to 50° C, ORP/0 to 1000 mV
    • Resolution: pH/0.01 pH, Temperature/0.1° C, ORP/1 mV
    • Power Supply: AAA size batteryx4 pieces (test attachment)
    • Size (mm): 40x178
    • Measurement Item: pH, Temperature, ORP
    • Function: Backlight, Hold, Auto Power Off (8 minutes), Low Battery Display
    • Accessories: Standard Solution/pH 4/pH 7, Vial, KCL Solution, battery 4 pieces, Strap
    • Calibration: 1 -3 points
    • Measurement Precision: pH/± 0.01 ± 1 digit, Temperature
    • Package Size (mm): 225x285x55
    • Temperature Compensation (°C): Automatic Temperature Compensation (0 to 50 )
  17. Horiba Multi-Parameter Water Quality Meter
    Mulai

    Rp40.999.900

    Horiba Multi-Parameter Water Quality Meter
    atribut:
    • Cable Length (m): Sensor Probe : Standard : 2; option : 10, 30
  18. TEKIRO End Cutting Pliers (Tang Kakatua)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp45.900

    TEKIRO End Cutting Pliers (Tang Kakatua)
    Deskripsi:
    TEKIRO TOWER PINCER - TANG KAKATUA 9 INCHTower Pincer 9" Tekiro / Tang Kakatua 9" TekiroMerek : Tekiro OriginalUkuran : 9"Item Code ; PL-TP1701TEKIRO TANG KAKATUA 9 INCH dikenal sebagai tang kakatua kareana bentuknya mirip paruh burung kakatua. Fungsinya dapat digunakan untuk pemotong kawat dan kabel. Terbuat dari baja dan bergagang lapis bahan karet agar tidak licin saat penggunaannya.Fungsi : memotong kawat dan kabelMaterial : highh carbon steel
    atribut:
    • Material: High Carbon Steel
    • Size (inch): 9
    • Dimension 1 (mm): 226
    • Dimension 2 (mm): 29
    • Dimension 3 (mm): 15
    • Dimension 4 (mm): 135
Daftar Harga orp meter Terbaru October 2026
Extech ORP MeterRp4.399.900
Kedida Sensor Probe ORP MeterRp1.699.900
Horiba Compact LAQUAtwin ORP MeterRp9.299.900
Kedida ORP Redox MeterRp1.899.900
DKK TOA Portable ORP Meter Body + ORP Composite ElectrodeRp19.999.900
MILWAUKEE ORP MeterRp14.999.900
OAKTON pH MeterRp3.199.900
Lutron Dissolved Oxygen MeterRp3.399.900
TRANS INSTRUMENTS ORP Tester Senz SeriesRp1.499.900
Milwaukee Instrument Digital Redox ORP ControllerRp15.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)