Kedida ORP Redox Meter

Sebelum PPN:
Rp1.899.900
Spesifikasi
Accuracy (mV)±2
Dimensions (mm)188x38 (included electrode)
DisplayLCD, size : 20 mm x 27 mm. Consumption
Display (mm)LCD, size : 20x27. Consumption
Measurement Range (mV)±1200
ORP CalibrationIt already be calibrated before leaving the factory ; Using it directly,please
Operating HumidityLess than 80% RH
Operating Humidity (%)Less than 80 RH
Temperature Range (°C)0 to 50
Temperature Range (°F)32 to 122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
1.Please read the manual carefully before using the meter.
2.The glass electrode at the bottom of the pen is fragile, please use it carefully after taking off the protection cap. Any damage may cause the invalid of the electrode.
3.The duration period of the glass electrode is one year from the date of purchase whether you use it or not, please change the electrode in time.
4.The electrode can not be used under the dry condition, always soak the electrode into the distilled water or purified water for10 – 30 minutes to activate before use.
5.The meter is ready to be used after the model shows on the screen.

OPERATING INSTRUCTION
Do not screw the probe cap at the bottom of the meter, pull it out directly!

1. Restore factory defaults
(1). Press the "ON / OFF" key to start . (If it is switched on, you can omit this step)
(2). Hold down the "HOLD" key until the display shows the CLR symbol, then release the key can be used directly without re-calibration.
2. Temperature Measurement ℃ or ℉
The default temperature measurement is ℃. While the meter is off, press CAL and ON/OFF at the same time until the ‘℃’ or ‘℉’ appears on the LCD. Press HOLD to select the preferred unit and then press CAL to save. ‘SA’ will appear on the LCD for one second and then back to normal.
3. Automatic Temperature Compensation (ATC)
The product is capable of measuring the temperature and making compensation automatically, ‘ATC’ shows at the left corner of the screen.
4. Hold Feature
Turn on by press ON/OFF key. Press HOLD to freeze the current reading a flashing ”HOLD” will appear. Press HOLD again to rel
5. Out of the Range
If the potential is out of ±1200mV, ‘ ’ will be displayed.
When the temperature is too low or too high, ‘L’ or ‘H’ will be displayed.
6. Low Power Indication
Change batteries if battery symbol appears. Don’t mix old battery with new one.

MAINTENANCE
Please always keep the ph glass bulb caped for protecting when storing. Always rinse the ph electrode in distilled water before use. Never touch or rub glass bulb for it may reduce the life of the electrode.
Feature
* Range: ±1200mV
* LCD displays both mV value and temp.
* Pen type ORP meter, all in one, pH electrode is included, easy for general purpose application
* Data hold function for freezing the desired value
* Water proof and protection
* Auto power off without any operations after 10 mins
* Easy to change the electrode
* Compact size, light weight
* Temperature measurement, ℃, ℉
* Power supply by DC 1.5 V battery (LR44, BAT ) x 4 pcs
* Build in temperature sensor, ATC (auto temperature compensation)
* Available for wide applications
* Intelligent backlight for CT-8022L– Sensing technology automatically turn on or turn off LED screen backlighting to react to ambient light levels.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait