Extech ORP Meter

Sebelum PPN:
Rp4.399.900
Spesifikasi
UNSPSC41115603
Automatic Temperature CompensationNo
Calibration1 Point
IncludesElectrode; Four Cr2032 Batteries; Neckstrap And Instructions; Protective Sensor Cap; Sample Cup And Cap
ORP Accuracy (mV)±4
ORP Range (mV)-999 to 999
Product TypeORP Meter
WaterproofYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
ORP Meter Application Measures Orp Features Flat Surface Electrode Waterproof For Use With Can Also Measure pH Using A PH10 Or PH115 Electrode Includes Electrode Protective Sensor Cap Sample Cup And Cap Four Cr2032 Batteries Neckstrap And Instructions Manufacturers Warranty Length 1 Year Meter 6 Months Electrodes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait