MILWAUKEE ORP Meter

Sebelum PPN:
Rp14.999.900
Spesifikasi
Range (mV)±1000
Resolution (mV)1
Accuracy (mV)±5
Environment (%)Max RH 95
Battery Life (hour)Approx. 300 of Continuous Use
Battery Type (V)1x9
Dimensions (inch)5.7x3.1x1.6
Environment Temperature (°C)0 to 50
ORP ElectrodeSE300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
The Milwaukee MW500 PRO ORP meter is one of Milwaukee's most popular meters with its reliable, fast and simple operation as well as its accuracy.
The Milwaukee PRO ORP Meter is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are aquariums, swimming pools and spas, and other water quality monitoring uses.
The PRO ORP meter can also be used to measure sulfur dioxide in wine using the manual Ripper titration method.
The Milwaukee PRO ORP meter offers:
Accuracy
The PRO ORP meter is accurate to ±5 mV exceeding the needs of most users.
Toughness
The rugged meter is designed to take knocks.
Low maintenance
The PRO ORP Meter comes with SE300 ORP probe that is both low maintenance (gel filled) and able to withstand more challenging samples (double junction).
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
Design features

-Fast easy to read current results with large digital LCD readout
-Accurate to ±5 mV
-Gel-filled, double junction lab grade Platinum ORP electrode for low maintenance and high performance
-3 feet probe cable for extra flexibility when testing
-Low power demand for a 300 hour extended battery life (battery included)
Use
Use and Care 
Properly maintaining your ORP probe will give you fast, accurate results for longer.
Here are our top three tips. 
1. Always store with the cap full of buffer or storage solution not water.
2. Clean your probe regularly by soaking in cleaning solution.
3. Check the probe using MA9020 200 - 275 mV solution to ensure the probe is good.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait