Beli optical power meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Optical Power MeterDeskripsi:Optical Power Meter for Testing Optical Power Integrity of Laser and LED EquipmentThe Hioki 3664 is an optical power meter for measuring the optical power of a spatial light. It is ideal for testing the optical power of a laser light source and an LED light source of audio and video equipment such as Blue-Ray and DVD recorders, drives, and copiers. The optional optical sensors for the power meter are interchangeable and their sensitivity can be adjusted independently.atribut:
- Measurement Items: Optical power (W, dBm)
- Functions: Scaling, Relative measurement, Max. value/ Min. value/ Average-value display, Auto power save, Setting backup, Battery check
- Interfaces: USB 1.1 (Output measurement value and remote control)
- Power Supply: LR6 (AA) alkaline batteries x4, Continuous use : 60 hr (using with the 9742 optical sensor as correction input), or AC adapter 9445-02/-03, 1.6 VA max.
- Dimension (WxHxD): 85x160x35 mm
- Joinwit Optical Power Meteratribut:
- Size (cm): 23.5x16x8
- Joinwit Handheld Optical Power Meteratribut:
- Size (cm): 23.5x16x8
- Wavelength (nm): 800-1700
- Detector: InGaAs
- Measurement Range (dBm): -70 to +6
- Uncertainty: ±5%
- Calibrated Wavelength (nm): 850, 980, 1300, 1310, 1490, 1550
- Battery operating time: 240 Hours With 1.5V Battery (3)
- Operating Temperature (°C): -10 to +60
- Optical Connector: FC (Interchangeable SC,ST)/As Well As 2.5mm Universal
- Power Supply: Alkaline Battery (3 AA 1.5V Batteries)
- Relative Humidity: 0 to 95% (Non-condensing)
- Resolution (dB): 0.01
- Storage Temperature (°C): -25 to +70
- Pro'sKit Multi-function Optical Time Domain ReflectometerDeskripsi:"English Version"Power Meter / OTDR / VFL3.2" Large Color LCD0.1~80KM Measuring Distance3M Dead ZoneMicro USB Charging Li-ion Batteryatribut:
- Dimensions (mm): 168x82x40
- Display (inch): 3.2 (color LCD 320x480)
- Data sotrage: Internal storage 500 records.Maximum 32GTF Card
- Beep: Passive electromagnetic buzzer
- Backlignt: 10 levels of brightness
- Power Saving: Adjustable auto power off
- Power Supply: 3.7V/2.4Ah (Lithium Battary,standby > 7.5H ,measurement>4H)
- Temperature (°C): Working 0~50, Storage:-20~70, <90% RH
- Pro'sKit Fiber Optic Power MeterDeskripsi:An essential fiber test instrument used for absolute optical power measurement as well as fiber optic relative loss measurement. Easy to use for Telecommunication networks & FTTx/FTTH applications..- Free from any complicated transformationAdapts to FC/SC/ST connectors (LC with optional adaptor)- Energy savingAbout 10 minutes of no operation will auto power off- Multi wavelengthMultiple mode:850nm/1300nm/Single mode:1310nm/1490nm/1550nm/1625nm- Supports operation in the darkComfortable LCD backlight display- New REF user-definedCan store the current laser source as a new reference value- Well protected and portable designAdditional shock-proof cover & pouch bagatribut:
- Calibrated Wavelengths (Nm): Multiple mode:850/1300, Single mode:1310/1490/1550/1625
- Power Measurement Linearity (%): ±2.0
- Pro'sKit Mini Palm 2 in 1 fiber Optical Power MeterDeskripsi:Compact, 2 in 1Power Meter Support 8 WavelengthsSelf Calibration500 Data Storageatribut:
- Dimensions (mm): 98x59x27
- Detector Type: InGaAs
- Wavelengths Range (mm): 700-1700
- Optical Connector (mm): 2.5 Universal
- Measurement Range (dB): -70 to +10
- Accuracy (dB): (1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
- Assistive Light: LED
- Automatic Power Off: Yes (10min)
- Battery (V): 1.5 AAA x2
- Charging Port: Micro USB
- Data Storage: 500
- Display Resolution (dB): 0.01
- Low Battery Indication: Yes
- Output Power (mW): No
- Power Display Units: dBm,mW,μW,nW
- VFL Test Length (km): No
- Working Time (hour): AAA battery > 100 (power meter)
- Pro'sKit Optical Time Domain ReflectometerDeskripsi:MT-7610 is an advanced diagnostic tool for optical fibers to help engineers quickly troubleshoot problems, allowing them to visually locate reflective events like connections and fiber breaks and non-reflective events like splices and tight bends by studying the graphical trace.- Automatic one-button testing, wavelength support 1310, 1550nm.- Palm design, small, lightweight, easy to carry.- High contrast 3.5 inch color TFT LCD.- Detect short dead zone event accurately .- High speed signal processing, short test time and fast analysis.- USB port connect to PC for software update and data output.- User-friendly OTDR simulation software shows details of events.- Built-in visual fault locator function.- Comes with rechargeable lithium polymer battery, support max 8 working hours.atribut:
- Dimensions (mm): 195x110x60
- Loss Resolution (dB): 0.01
- Battery Working Time (hour): standby>15, continuous measuring>8
- Sampling points: Up to 8000
- Measurement Time (s): 5-180
- Adaptor: INPUT AC 100~240 50/60Hz; OUTPUT: DC12V/2A
- Attenuation Blind Area (m): 8 (@minimum plus width)
- Data Storage (MB): 32 Built-in storage(support external TF card storage. maximum 32G/ optional)
- Display (inch): 3.5 color LCD
- Dynamic Range (dB): 24 (1310nm) / 22 (1550nm)
- Low Battery Warning: Indication for low battery energy
- Optical Fiber Connector: FC/PC, (SC/PC、ST/PC Optional)
- Optical Fiber Type: SM optical fiber
- Power Supply: Rechargeable Lithium Polymer battery 7.4v 3100mAh
- Sampling Resolution (m): 0.4 to 1.6
- Storage Temperature (°C): -20 to +70; <90%RH
- Pro'sKit Mini Palm 3 in 1 fiber Optical Power MeterDeskripsi:Compact, 3 in 1Power Meter Support 8 WavelengthsVisual Fault LocatorSelf Calibrationatribut:
- Dimensions (mm): 98x59x27
- Detector Type: InGaAs
- Wavelengths Range (mm): 700-1700
- Optical Connector (mm): 2.5 Universal
- Measurement Range (dB): -70 to +10
- Accuracy (dB): (1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
- Assistive Light: LED
- Automatic Power Off: Yes (10min)
- Battery (V): 1.5 AAA x2
- Charging Port: Micro USB
- Data Storage: 500
- Display Resolution (dB): 0.01
- Low Battery Indication: Yes
- Output Power (mW): 1
- Power Display Units: dBm,mW,μW,nW
- VFL Test Distance (km): 3-5 Single mode
- Working Time (hour): AAA battery > 100 (power meter)
- FLUKE Networks Multimode Fiber Power Meter & Source with InspectionDeskripsi:With new advanced capabilities that make testing simple, SimpliFiber Pro Optical Power Meter and Fiber Test Kits are the best "go-to" kits for anyone involved in first-line optical fiber cabling installation and verification. Whether you are a fiber te chnician or contractor, our expertly configured kits contain all the tools necessary to quickly measure loss and power levels, locate faults and polarity issues, and inspect and clean connector end-faces. Industry-leading features such as single-port d ual-wavelength testing and auto-wavelength detection, combined with time-saving capabilities such as CheckActive, FindFiber, and Min/Max make SimpliFiber Pro the best fiber test kit on the market.Kit Includes: SimpliFiber Pro optical power meter, 850/1300multimode source, VisiFault VFL, FI-500 FiberInspector, FindFiber Remote ID source, Magnetic Strap attachments, and carrying case; SC, ST, and LC power meter adapters.atribut:
- Central Wavelength (nm): 850, 1300
- Dimensions (inch): 5.6x3.2x1.6
- Emitter Type: LED
- Minimum Output Power: 850/1300nm =3 -20dBm
- OPTIBELT OMEGA Performance Timing Belts 522 3M Width Range 5-100Deskripsi:Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD, RPP, and MR pulleys so you get more performance and durability without the need to replace existing pulleys.atribut:
- Pitch Length (mm): 522
- Number of Teeth: 174
- Sleeve width (mm): 470
- Guangyan Optical Power MeterDeskripsi:1: Mini dan mudah dibawa2: USB baterai lithium langsung biaya/kalibrasi manual3: USB baterai lithium langsung biaya, mengucapkan selamat tinggal untuk sering penggantian baterai4: mendukung layar beralih cahaya switch secara fleksibel sesuai dengan lingkungan yang sebenarnya5: General interface: Dukungan SC FC, ST Tiga Antarmukaatribut:
- Accuracy (dB): ±0.05
- Auto Power Off Time (min): 10
- Battery (mAh): Baterai Li-ion 400
- Calibration Wavelength (nm): 800-1700
- Detector Type: InGaAs
- Dimensions (mm): 34x17x125
- Measurement Range (dBm): -70~+6
- Storage Temperature (°C): -30~+70
- Working Temperature (°C): -10~+60
- Joinwit Handheld Optical Light Sourceatribut:
- Size (cm): 23.5x16x8
- Wavelength (nm): 650, 1310/1550, 850/1300, 850/1300/1310/1550
- Emitter Type: FP-LD, LED Or Others Please Specify
- Typical Output Power (dBm): -7 For LD, -20 For LED
- Spectral Width (nm): ≤10
- Output Stability (dB): ±0.05/15mins, ±0.1/ 8hours
- Battery Operating Time (hour): 45
- Modulation Frequencies: CW, 2Hz, CW, 270Hz, 1KHz, 2KHz
- Operating Temperature (°C): -10 to +60
- Optical Connector: FC/Universal Adaptor, FC/PC
- Power Supply: Alkaline Battery(3 AA 1.5V Batteries)
- Storage Temperature (°C): -25 to +70
- YOKOGAWA ReflectometerDeskripsi:This AQ1000 is specifically designed to increase the productivity of field personnel working on the installation and deployment of optical access networks such as Fiber To The Home (FTTH). Although it is positioned as an entry-level model, it still retains Yokogawa’s established standards of quality/reliability for ODTR manufacturers and features characteristics which are usually present in higher-level models, such as a high-quality capacitive multi-touch touchscreen and wireless connectivity.atribut:
- Size (mm): 185x116x56
- Wavelengths (Nm): 1310/1550
- Dynamic Range (dB): 32/30
- Operating Time: 10 Hours
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- JENCO Handheld Optical Dissolved Oxygen/Temperature MeterDeskripsi:9030M Optical DO/Temperature Meter by JencoJenco Light Sensing Optical DO handheld portable meter with Jenco LSDO optical DO sensor allows user selectable salinity and pressure compensated DO readings with 50 data sets of reviewable memory packaged in a waterproof IP65 enclosure with carrying case for meter and LSDO sensor with power supplied by a standard 9 volt battery.The 9030M measures dissolved oxygen in water using optical technologySimultaneous display of dissolved oxygen and temperature measurementsEasy to use user interfaces50 data set of reviewable memoryAutomatic temperature compensated (ATC) dissolved oxygen readingsUser selectable salinity and pressure compensated dissolved oxygen readingsIP65 waterproof housingAutomatic shutoff functionLow battery indicatorRoHS and CE compliantatribut:
- Temperature Range (°C): 0.0 to 50.0
- Temperature Resolution (°C): 0.1
- Temperature Accuracy (°C): ±0.3
- Calibration Backup: Yes
- DO Range (mg/L): 0 to 20
- DO Resolution (mg/L): 0.01
- DO% Saturation Range (%): 0.0 to 200.0
- DO% Saturation Resolution (%): 0.1
- Pressure Compensation (mBar): 500 to 1125
- Salinity Compensation (ppt): 0.0 to 40.0
- FLUKE Networks Fiber Optic Inspection CameraDeskripsi:Today's high density fiber patch panels make inspection a challenge. Finding the cable or port to test can be tough, especially in the low light conditions found in most data centers and wiring closets.The FI-500 is designed to simplify the inspection process. The built-in PortBright flashlight helps you find the right port or cable. The small-profile probe fits into tight spots, and features pushbutton controls for simple operation. Autofocus provides a sharp view of the endface in a few seconds, while the pause button freezes the image on the crisp 320 x 240 display for more detailed inspection.The FI-500 FiberInspector Micro fills the gap between a manual scope and a fully automated inspection scope. The FI-500 has the simplicity and practicality of a manual inspection scope, but with advanced features to reduce troubleshooting and inspection time.Manual fiber inspection scopes are simple to use, but they don't work well on patch panels or situations where there is a high density of fiber. Holding it up to one eye and closing your other eye is often inconvenient or impractical, especially in a dark room.Fully automatic inspection scopes analyze and grade the cleanliness of fiber connections which is important for many applications, but analysis is usually not needed for quick basic troubleshooting.atribut:
- Altitude (m): (Operating) 4000; (Storage) 12000
- Battery Life (hour): 3 (Continuous probe use); 6 (Typical probe use)
- Camera Type: 5 Megapixel 1/4-inch CMOS sensor
- Dimensions (inch): 5.5x3.2x1.5
- Display: 3.2 inch TFT LCD, 320 x 240
- Endface Illumination: Coaxial blue LED
- Field of View (µm): 610x460
- Frames per Second: ≥12
- Input: USB 2.0, Type A
- Light Source: LED
- Light Source Life (hour): >100000
- Magnification (x): 1, 2, 4
- Minimum Charging Time (hour): 4
- Output: Video output through USB 2.0 interface
- Port Illumination: 2 white LEDs
- Power: Supplied through the USB interface
- Power Adapter: (Input) 100 to 240 VAC±10%, 50/60Hz; (Output) 6 VDC, 3 A maximum Class II
- Resolution (µm): 1
- Shock: 1 meter drop test
- Vibration: 2g, 5Hz to 500Hz
- Joinwit Portable Test InstrumentDeskripsi:JW3302S Mini Pro OTDR is apply to FTTx and access network construction and maintenance, to test fiber breakpoint , length, loss and input light automatic detection, automatic test by one key. The tester is compact with 3.5inch colorful LCD screen, new plastic shell design, shock-proof and drop-proof. The tester also combine 8 functions with highly integrated OTDR, Event maps, Stable Light source , Optical power meter, Visual fault locator , cable sequence proofreading, cable length measurement and lighting functions. It could quick detection of breakpoint, universal connector, .600 internal storage, TF card, USB data storage and built-in 4000mAh lithium battery, USB charging .It is a good choice for long term field work.
- Keensaw Magnetic Stick Lifter for Scrap Removalatribut:
- Length (mm): 880
- Ansorb Length (mm): 260
- Diameter (mm): 25
Daftar Harga optical power meter Terbaru January 2026
| Hioki Optical Power Meter | Rp13.999.900 |
| Joinwit Optical Power Meter | Rp2.399.900 |
| Joinwit Handheld Optical Power Meter | Rp969.900 |
| Pro'sKit Multi-function Optical Time Domain Reflectometer | Rp16.999.900 |
| Pro'sKit Fiber Optic Power Meter | Rp1.799.900 |
| Pro'sKit Mini Palm 2 in 1 fiber Optical Power Meter | Rp829.900 |
| Pro'sKit Optical Time Domain Reflectometer | Rp46.999.900 |
| Pro'sKit Mini Palm 3 in 1 fiber Optical Power Meter | Rp1.199.900 |
| FLUKE Networks Multimode Fiber Power Meter & Source with Inspection | Rp169.999.900 |
| OPTIBELT OMEGA Performance Timing Belts 522 3M Width Range 5-100 | Rp36.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)
































































































































































/P102091494-1.jpg)