Guangyan Optical Multi Meter

Sebelum PPN:
Rp1.899.900
Spesifikasi
Automatic Shutdown Time (minute)10
Battery Capacity (mAh)600, 1100 Lithium Battery (Optional)
ColorOrange
Continuous Working Time (hour)About 48 (Single Power Measurement)
Display Resolution Linear (%)0.1
Display Resolution Logarithmic (dBm)0.01
Frequency Identification (Hz)0, 270, 1000, 2000
Input Voltage (V)3-6
Instrument Size (mm)115x72x30
Laser Ranging Distance (m)40
Measuring Range-70~+6, -70~+10, -50~+26 (Optional)
Product Size(mm)115x71x30
RJ45 Hunting Distance (m)200
Red Light Power5, 15, 20, 30 (Optional)
Red Light Working Wavelength (nm)650
Standard Wavelength (nm)850, 980, 1270, 1300, 1310, 1490, 1550, 1577, 1625
Uncertainty (%)±5
Wavelength Range800 to 1700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Main characteristics:

-Lighting.
-Network test.
-Test data store.
-Automatic switch.
-User self-calibration.
-Memory wavelength function.
-Optical fiber job identification.
-Network finding、Laser ranging (optional).
-Red light flashing and steady and adjustable red light power.

Six functions in one make measurement easier
-Powerful red light
-Optical power meter
-Network hunt
-Laser Ranging
-LED Lighting
-Network alignment

Innovative smart switch
Open the cover and start the machine
If can be turned on immediately after opening the cover and can be directly tested and shut down immediately after the cover is opened, effectively preventing dust from entering the interface when not in operation

Network cable alignment
Quickly detect network cables
Detect the open circuit and short circuit status of the network cable, if the ordinary eight-core cable test indicator lights 1-8 light up in sequence, it is the correct route

Accurate line hunting
Network hunting function
Able to accurately find the pair of lines that need to be searched among many confusing lines.

Optical power meter function
HIgh precision and low error
High-precision and high-quality detector, measurement error is less than ±5%dB
(can be calibrated manually), supports three interfaces: SC/FC/ST

Laser rangefinder function
Measuring up to 40 meters
Imported optical lenses and high-quality laser head components provide accurate measurement, strong light transmission, and low energy consumption.

Nine wavelengths
Automatic wavelength memory
Press the key switch between 9 different test wavelength, and the previous wavelength will be automatically memorized when the device is turned off.

Universal USB direct charging
Large capacity battery
Support commonly used USB 5V interfaces such as laptops, charging heads, car chargers, and power banks

High brightness LED flashdisk
Convenient for working in dark areas
Both the main and auxiliary machines (auxiliary machine: line-hurting receiver) are equipped with flashlight functions to facilitate construction in dark areas (*4-in-1 auxiliary unit does not have LED light)

Powerful red light source
Easily penetrates optical fiber
Using imported laser head, it has stronger penetration and longer service life. Press and hold the VFL button to adjust the brightness in three levels (the level cannot be adjusted after 5 kilometers)
Feature
Purse high-end quality and pay attention to every detail

-Automatic frequency identification
Accurately identify the transmission rate, which can be used to judge the lighting mode during construction and whether it is continuous and intermittent lighting
-40 Groups of data storage
One-click storage, view at any time, 40 items automatically covered and stored in cycles
-Screen backlight function
The screen has its own backlight, making it clearly readable day or night

Ulasan Produk

Tidak ada ulasan

Halaman Terkait