FLUKE Networks Fiber Optic Inspection Camera

Sebelum PPN:
Rp99.999.900
Spesifikasi
Altitude (m)(Operating) 4000; (Storage) 12000
Battery Life (hour)3 (Continuous probe use); 6 (Typical probe use)
Camera Type5 Megapixel 1/4-inch CMOS sensor
Dimensions (inch)5.5x3.2x1.5
Display3.2 inch TFT LCD, 320 x 240
Endface IlluminationCoaxial blue LED
Field of View (µm)610x460
Frames per Second≥12
InputUSB 2.0, Type A
Light SourceLED
Light Source Life (hour)>100000
Magnification (x)1, 2, 4
Minimum Charging Time (hour)4
OutputVideo output through USB 2.0 interface
Port Illumination2 white LEDs
PowerSupplied through the USB interface
Power Adapter(Input) 100 to 240 VAC±10%, 50/60Hz; (Output) 6 VDC, 3 A maximum Class II
Resolution (µm)1
Shock1 meter drop test
Vibration2g, 5Hz to 500Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Today's high density fiber patch panels make inspection a challenge. Finding the cable or port to test can be tough, especially in the low light conditions found in most data centers and wiring closets.

The FI-500 is designed to simplify the inspection process. The built-in PortBright flashlight helps you find the right port or cable. The small-profile probe fits into tight spots, and features pushbutton controls for simple operation. Autofocus provides a sharp view of the endface in a few seconds, while the pause button freezes the image on the crisp 320 x 240 display for more detailed inspection.

The FI-500 FiberInspector Micro fills the gap between a manual scope and a fully automated inspection scope. The FI-500 has the simplicity and practicality of a manual inspection scope, but with advanced features to reduce troubleshooting and inspection time.

Manual fiber inspection scopes are simple to use, but they don't work well on patch panels or situations where there is a high density of fiber. Holding it up to one eye and closing your other eye is often inconvenient or impractical, especially in a dark room.

Fully automatic inspection scopes analyze and grade the cleanliness of fiber connections which is important for many applications, but analysis is usually not needed for quick basic troubleshooting.
Feature
- Includes PortBright to illuminate and easily connect in Dark places
- High resolution end face images on a large screen
- Use in dark patch panels with PortBright illumination built into the probe
- Auto-focus instead of a traditional manual focus ring that is difficult to hold and adjust
- Small probe gets into tight patch panels
- Includes 4 UPC tips (1.25, 2.50, LC and SC) and a case
- Magnetic Strap attachment allows technicians to keep their hand's free and their tester safe from potential drops and accidents with its strong rare earth magnet

Ulasan Produk

Tidak ada ulasan

Halaman Terkait