Beli nsk bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  2. NSK Double Row Angular Contact Ball Bearing (Laher)
    20%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp96.900

  3. NSK Hub Bearing (Laher Otomotif)
    Mulai

    Rp189.900

    NSK Hub Bearing (Laher Otomotif)
    Deskripsi:
    We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
  4. CRAFT BEARINGS Angular Contact Ball Bearings
    Mulai

    Rp389.900

    CRAFT BEARINGS Angular Contact Ball Bearings
    atribut:
    • Dimensions d (mm): 45
    • Dimension D (mm): 100
    • Dimension B (mm): 25
    • Basic Load Rating (N): Dyn. C : 108000, Stat. Cₒ : 69500
    • Limiting Speed (rpm): Lubrication Grease : 4300, Lubrication Oil : 5000
  5. NSK Single Row Angular Contact Ball Bearing 7900 Series (Laher)
    Mulai

    Rp1.099.900

    NSK Single Row Angular Contact Ball Bearing 7900 Series (Laher)
    atribut:
    • Rolling Element Material: High carbon chromium bearing steel
    • Race ring Shape: Angular contact ball bearings
    • Outer Ring Type: Flat
    • Load Direction: Radial
    • Shield Shape: Open type
    • JIS Grade: 4
    • Body Material: High carbon chromium bearing steel
    • Chamfer dimension r1 (mm): 0.15 (minimum)
    • Chamfering Size r (mm): 0.3 (minimum)
    • Contact Angle (°): 15
    • Symbol of internal clearance preload: L light preload
  6. NSK Tapered Roller Bearing 32200 Series Single Row (Laher Tirus)
    31%
    Mulai

    Rp179.900

    NSK Tapered Roller Bearing 32200 Series Single Row (Laher Tirus)
    Deskripsi:
    Designed so that the raceway surfaces of the inner and outer rings and the tops of the roller cones gather at one point on the bearing center axis. When a radial load is applied to the bearing, an axial component force is generated. Therefore, two bearings must be used as a combined bearing or a double row bearing. Those with a J after it are consistent with ISO standards.
    atribut:
    • Race ring Shape: Tapered Roller Bearing
    • Number of track trains: Single row
    • Outer Ring Type: Flat
    • Body Material: High carbon chromium bearing steel
    • Load Direction: Radial
    • Shield Shape: Open type
  7. NSK Single Row Angular Contact Ball Bearing 7200 Series (Laher)
    Mulai

    Rp209.900

    NSK Single Row Angular Contact Ball Bearing 7200 Series (Laher)
    Deskripsi:
    Angular contact ball bearings are non-separable bearings, and the straight line connecting the contact points between the balls and the inner and outer rings has an angle (contact angle) with respect to the radial direction, and must be loaded with radial load and axial load in one direction. Can do. Further, when a radial load is applied, an axial component force is generated, so that generally two are used facing each other.
    atribut:
    • Shield Shape: Open type
    • Rolling Element Material: High carbon chromium bearing steel
    • Outer Ring Type: Flat
    • Race ring Shape: Angular contact ball bearings
    • Body Material: High carbon chromium bearing steel
    • Load Direction: Radial
    • Number of track trains: Single row
  8. BENZ WERKZ Electrode Holder Set + Cable (Stang Las)
    Mulai

    Rp68.900

  9. IWARA Electrode Holder (Stang Las)
    Mulai

    Rp47.900

    IWARA Electrode Holder (Stang Las)
    Deskripsi:
    Tang Las Jerman
    atribut:
    • Material: Brass
  10. NSK Deep Groove Ball Bearing C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

  11. NSK Double Row Angular Contact Ball Bearing 5200 Series Open Type (Laher)
    23%
    Mulai

    Rp159.900

    NSK Double Row Angular Contact Ball Bearing 5200 Series Open Type (Laher)
    Deskripsi:
    The double row angular contact ball bearing is a bearing having a structure in which the outer race of the two single row angular ball bearings is aligned and the inner race and the outer race are united. It therefore has thrust load capability in both directions.
    atribut:
    • Inner Diameter D: Φ 10mm
    • Outer Diameter D: Φ 30mm
    • Width B: 14.3mm
    • Material (main body): High Carbon Chromium Bearing Steel
    • Action point distance a 0: 14.5mm
    • Allowable speed Grease lubrication: 17000min-1 (rpm)
    • Allowable speed Oil lubrication: 22000min-1(rpm)
    • Basic load rating Cor: 3900N
    • Rolling Body Material: High Carbon Chromium Bearing Steel
    • Dimensions r: (Minimum) 0.6mm
  12. NSK Deep Groove Ball Bearing CM Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  13. NSK Tapered Roller Bearing 30209 Single Row (Laher Tirus)
    Mulai

    Rp379.900

    NSK Tapered Roller Bearing 30209 Single Row (Laher Tirus)
    Deskripsi:
    • Bantalan rol tirus dirancang agar puncak kerucut dari jalur jalan cincin dalam, cincin luar, dan rol bertemu di satu titik pada sumbu pusat bantalan. • Bantalan ini dapat menahan beban radial dan beban aksial satu arah, serta memiliki kapasitas yang besar. • Ketika beban radial bekerja pada bantalan, komponen gaya aksial akan timbul, sehingga perlu digunakan berpasangan secara berlawanan, sebagai bantalan kombinasi, atau sebagai bantalan baris ganda.
Daftar Harga nsk bearing Terbaru October 2026
NSK Deep Groove Ball Bearing MC3J Type (Laher)Rp10.900
NSK Deep Groove Ball Bearing DDUC3 Type (Laher)Rp41.900
NSK Double Row Angular Contact Ball Bearing (Laher)Rp96.900
NSK Self-Aligning Ball Bearing Double Row (Laher)Rp589.900
NSK Hub Bearing (Laher Otomotif)Rp189.900
NSK Spherical Roller BearingRp849.900
NSK Bantalan Bola Penyelaras Sendiri (Laher)Rp64.900
CRAFT BEARINGS Angular Contact Ball BearingsRp389.900
NSK Single Row Angular Contact Ball Bearing 7900 Series (Laher)Rp1.099.900
NSK Tapered Roller Bearing 32200 Series Single Row (Laher Tirus)Rp179.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)