Beli koyo bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Koyo (J-TEKT) Deep Groove Ball Bearing 6200 Series 2RS (Both Sides Contact Rubber Seal Type) (Laher)atribut:
- Internal Clearance Preload Symbol: C3
- Koyo (J-TEKT) Deep Groove Ball Bearing 6900 Series 2RS (Both Side Contact Rubber Seal Type) (Laher)atribut:
- Width B (mm): 9
- Dimension B (mm): 9
- Dimensions r (mm): 0.3 (minimum)
- FAG Cylindrical Roller Bearings E-XL-TVP2Deskripsi:FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
- JTEKT (formerly Koyo Seiko) Cylindrical roller bearing NFatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- FYH Pillow Block Bearing UKP Series (Bearing Duduk)atribut:
- Housing Number: P320
- Bearing Number: UK320
- Shaft Size: 3-1/2 in
- Dimensions (mm): 140x490x380
- Basic Load Cr: 173 kN, 38892 lbf
- Rating Cor: 141 kN, 31698 lbf
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- KANSAI PAINT Cat Besi Kayu FTALIT 5kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/lapis
- Thickness of the Paint Layer: 25 - 35 microns
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20 – 30%
- Dilution Comparison (Brush & Roll): 10 – 20%
- Dilution: Thinner
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- THK LM Guide HSR RailDeskripsi:HSR model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
- KANSAI PAINT Cat Besi Kayu FTALIT Semi Gloss 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/lapis
- Thickness of the Paint Layer: 25 - 35 microns
- Perfect Dry Time: 4jam
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20 – 30%
- Dilution Comparison (Brush & Roll): 10 – 20%
- Dilution: Thinner
- Touch Dry Time (minute): 20
- Koyo (J-TEKT) Deep Groove Ball Bearing 6300 Series 2RU (Non-contact Rubber Seal Type on Both Sides) (Laher)atribut:
- Material (main body): High carbon chrome bearing steel
Daftar Harga koyo bearing Terbaru October 2026
| Koyo (J-TEKT) Deep Groove Ball Bearing ZZ Series (Laher) | Rp38.900 |
| KOYO Deep Groove Ball Bearing 6000 Series (Laher) | Rp27.900 |
| Koyo (J-TEKT) Wheel Bearing (Laher Roda Otomotif) | Rp76.900 |
| Koyo (J-TEKT) Deep Groove Ball Bearing 6200 Series 2RS (Both Sides Contact Rubber Seal Type) (Laher) | Rp67.900 |
| Koyo (J-TEKT) Deep Groove Ball Bearing 6900 Series 2RS (Both Side Contact Rubber Seal Type) (Laher) | Rp129.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| FAG Cylindrical Roller Bearings E-XL-TVP2 | Rp219.900 |
| Koyo (J-TEKT) Clutch Bearing (Laher Kopling Otomotif) | Rp219.900 |
| Koyo (J-TEKT) Tapered Roller Bearing 30000 Series (Laher Tirus) | Rp129.900 |
| NTN Deep Groove Ball Bearing 6000 Z Series (Laher) | Rp40.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Deep%20Groove%20Ball%20Bearing%20ZZ%20Series%20(Laher)/n9P107606837-2.jpg)
/P102172902-1.jpg)
%20Wheel%20Bearing%20(Laher%20Roda%20Otomotif)/8zP106593323-1.jpg)
%20Deep%20Groove%20Ball%20Bearing%206200%20Series%202RS%20(Both%20Sides%20Contact%20Rubber%20Seal%20Type)%20(Laher)/9kP106590344-1.jpg)
%20Deep%20Groove%20Ball%20Bearing%206900%20Series%202RS%20(Both%20Side%20Contact%20Rubber%20Seal%20Type)%20(Laher)/6vP106590247-1.jpg)
/33P102822111-5.jpg)

%20Clutch%20Bearing%20(Laher%20Kopling%20Otomotif)/4oP106590168-1.jpg)
%20Tapered%20Roller%20Bearing%2030000%20Series%20(Laher%20Tirus)/7aP106593262-1.jpg)
/riP102395990-3.jpg)
%20Cylindrical%20roller%20bearing%20NF/krP113005747-1.jpg)
%20Deep%20Groove%20Ball%20Bearing%20(Laher)/biP107252414-1.jpg)
/czP104062467-2.jpg)
/95P105594329-2.jpg)
/evP103447535-1.jpg)
/qoP104064960-3.jpg)



%20Deep%20Groove%20Ball%20Bearing%206300%20Series%202RU%20(Non-contact%20Rubber%20Seal%20Type%20on%20Both%20Sides)%20(Laher)/c9P106590441-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)