NSK Double Row Angular Contact Ball Bearing 5200 Series Open Type (Laher)

Sebelum PPN:
Rp209.900
Spesifikasi
Inner Diameter DΦ 10mm
Outer Diameter DΦ 30mm
Width B14.3mm
Material (main body)High Carbon Chromium Bearing Steel
Action point distance a 014.5mm
Allowable speed Grease lubrication17000min-1 (rpm)
Allowable speed Oil lubrication22000min-1(rpm)
Basic load rating Cor3900N
Rolling Body MaterialHigh Carbon Chromium Bearing Steel
Dimensions r(Minimum) 0.6mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The double row angular contact ball bearing is a bearing having a structure in which the outer race of the two single row angular ball bearings is aligned and the inner race and the outer race are united. It therefore has thrust load capability in both directions.

Ulasan Produk

Tidak ada ulasan