Beli bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    43%
    Mulai

    Rp2.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  2. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  3. NTN Tapered Roller Bearing (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  4. NTN Needle Roller Bearing HK Series (Laher Jarum)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    NTN Needle Roller Bearing HK Series (Laher Jarum)
    Deskripsi:
    Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
  5. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    69%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  6. NTN Tapered Roller Bearing (Laher Tirus)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

  7. SCHATZ BEARING Flanged Ball Bearing (Laher)
    Mulai

    Rp719.900

    SCHATZ BEARING Flanged Ball Bearing (Laher)
    Deskripsi:
    These unground flanged ball bearings have very low precision tolerance levels. The are suitable for applications that do not require high precision movement such as garden wheels, trailer jacks, and hoists.
    atribut:
    • UNSPSC: 31171504
    • Application: Baggage Systems; Conveyors; Food Processing Machinery; Material Handling; Medical Processing
    • Ball Material: Carbon Steel
    • Flange type: Flanged
    • Maximum Speed (rpm): 500
    • Ring Material: Alloy Steel
    • System of Measurement: Inch
  8. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  9. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  10. NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)
    Mulai

    Rp17.900

    NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)
    Deskripsi:
    Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  11. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  12. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    BARU
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
  13. Nippon Bearing Single Type Slide Bush (SM Type)
    Mulai

    Rp339.900

    Nippon Bearing Single Type Slide Bush (SM Type)
    Deskripsi:
    A linear motion mechanism that uses the rolling motion of a ball. A cage is built into the cylindrical outer cylinder, and its guide is precisely designed and manufactured to allow the balls to circulate smoothly.Since a round shaft is used for guidance, space can be used effectively and at the same time a compact mechanism design is possible.NB slide bushes are used in many industrial fields such as conveyance equipment, food machinery, and semiconductor manufacturing equipment, and are now supported by many customers as a standard part for linear motion.The SM type is a single type made of steel, with a retainer inserted into the outer cylinder and a side ring attached.
    atribut:
    • Accuracy: Advanced
    • Eccentricity (µm): 15
    • Radial Clearance Tolerance (µm): -6(max)
  14. NTN Needle Roller Bearing With Cage (Laher Jarum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    NTN Needle Roller Bearing With Cage (Laher Jarum)
    atribut:
    • Race ring Shape: Needle roller bearing
  15. HAMMER CASTER Wheel Nylon B Entrance 429 S-NRB (Roda Nilon)
    Mulai

    Rp74.900

    HAMMER CASTER Wheel Nylon B Entrance 429 S-NRB (Roda Nilon)
    atribut:
    • Material (Wheel): Nylon (with double row ball bearing)
  16. monotaro Deep Groove Ball Bearing 6800 Series Open Type (Laher)
    Mulai

    Rp37.900

    monotaro Deep Groove Ball Bearing 6800 Series Open Type (Laher)
    atribut:
    • The Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
    • Bearing Ring Shape: Deep groove ball bearings
    • Body Material: High carbon chromium bearing steel
    • Chamfer dimension r (mm): 0.3
    • JIS Grade: 0
    • Load Direction: radial
    • Races the Number of Columns: Single row
    • The Outer Ring Type: flat
  17. SKF Deep Groove Ball Bearing Single Row (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    SKF Deep Groove Ball Bearing Single Row (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
Daftar Harga bearing Terbaru October 2026
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp2.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
NTN Tapered Roller Bearing (Laher)Rp39.900
NTN Needle Roller Bearing HK Series (Laher Jarum)Rp9.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
NTN Tapered Roller Bearing (Laher Tirus)Rp43.900
SCHATZ BEARING Flanged Ball Bearing (Laher)Rp719.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Rp26.900
NTN Deep Groove Ball Bearing 6900 Series (Laher)Rp22.900
NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)Rp17.900

Data diperbarui pada 23/10/2026 (Harga belum termasuk PPN)