Beli skf bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- SKF Deep Groove Ball Bearing Single Row C3 Type (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- SKF Pillow Block Ball BearingDeskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In one direction
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 1
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: C3
- Relubrication Feature: Without
- Sealing: Without
- SKF Radial Spherical Plain Bearing Tipe GE EDeskripsi:Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated only from the side.atribut:
- Material Constant: 330
- Chamfer Dimension Bore r1 (mm): min. 0.3
- Chamfer Dimension Outer Ring r2 (mm): min. 0.3
- Fillet Radius Housing rb (mm): max. 0.3
- Fillet Radius Shaft ra (mm): max. 0.3
- Maintenance: Relubrication required
- Material, Inner Ring: Bearing steel
- Material, Outer Ring: Bearing steel
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
- Sliding Contact Surface Combination: Steel/steel, standard
- Specific Dynamic Load Factor (N/mm²): 100
- Specific Static Load Factor (N/mm²): 500
- SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on One Side
- Sealing Type: Non-Contact
- SKF Single Row Angular Contact Ball Bearing Seri BECBJDeskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Axial Internal Clearance: Not applicable
- Bearing Material: Bearing steel
- Cage: Steel sheet metal
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Matched Condition (axial clearance/preload): Axial clearance CB
- Number of Rows: 1
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Universal Matching Bearing: Yes
- SKF Single Row Cylindrical Roller Thrust BearingDeskripsi:Single row cylindrical roller thrust bearings are designed to accommodate heavy axial loads and peak loads in one direction, but not radial loads. They provide a high degree of stiffness and require little axial space. They are mainly used in applications where thrust ball bearings do not have sufficient load carrying capacity. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Load Capability: Single-direction
- Bearing Material: Bearing steel
- Bearing Part: Complete bearing
- Cage: Non-metallic
- Coating: Without
- Number of Rows: 1
- Tolerance Class: Normal
- SOG Oil Seal TC Series NBR Materialatribut:
- Material: NBR
- SKF Bearing Inner Ring Pull Puller (Treker Bearing)atribut:
- Coating: Zinc coated, Black phosphated
- Content: 5x Collets size C7-9 to C22-281x slidehammer, size S11x Printed Instructions for Use (language free)1x Carrying case (size X)
- Material: Medium carbon steels and alloy engineering steels, hardened and tempered
- Case Dimensions (LxHxW) (mm): 530x85x180
- Dismounting Force Generation: Sliding hammer
- Extractor Hexagonal Head Size (mm): TMIC C7-9 to TMIC C12-15: 11 and 14, TMIC C17-20: 14 and 14, TMIC C22-28: 17 and 17
- Housing Depth (max) (mm): TMIC C7-9: 54, TMIC C10-12: 56, TMIC C12-15: 62, TMIC C17-20: 70, TMIC C22-28: 90
- Material Handle: Slidehammer: thermoplastic elastomer
- Needed Free Depth Behind Workpiece (mm): TMIC C7-9: 3.0, TMIC C10-12: 3.0, TMIC C12-15: 4.0, TMIC C17-20: 5.3, TMIC C22-28: 6.7
- Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit inside a housing
- Slide Hammer Total Length (mm): 417
- Slide Hammer Weight (kg): 1
- Special Features: Reversible armsSelflocking arms
- Suitable Bearing Type(s): All
- Suitable for Bearing Dismounting from Tapered Seating (conical shaft): No
- Suitable for Workpiece Dismounting from a Housing: Yes
- Total Extractor Length (mm): TMIC C7-9: 86, TMIC C10-12: 89, TMIC C12-15: 112, TMIC C17-20: 106, TMIC C22-28: 135
- Total Number of Extractors in Kit: 5x : TMIC C7-9, TMIC C10-12, TMIC C12-15, TMIC C17-20, TMIC C22-28
- Total Number of Sliding Hammers in Kit: 1x :TMIP S1
- Width of Grip Internal (mm): 7-28
- Workpiece Width (max) (mm): TMIC C7-9: 13.3, TMIC C10-12: 46.5, TMIC C12-15: 54, TMIC C17-20: 59, TMIC C22-28: 90
- SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Lubricant: Grease
- Sealing: Seal on Both Sides
- Bore Type: Cylindric
- Cage: Sheet Metal
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing Type: Contact
- SKF Thrust Ball BearingsDeskripsi:Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.atribut:
- Bearing Material: Bearing steel
- Coating: Without
- Tolerance Class: Normal
- SKF Bearing PackerDeskripsi:Bearing packer Contamination free grease filling The SKF bearing packer, VKN 550, is a sturdy, easy-to-use, efficient and effective bearing grease packer. The SKF bearing packer can also be used in combination with a standard grease gun, air-operated grease pump or grease filler pump. - Flushes the grease between the rolling elements where it matters most, prolonging the bearing service life. - Closed system and the cover lid prevent ingress of dirt virtually eliminating contamination - Allows the operator to pre-fill bearings with grease in a quick and clean way - Prevents unnecessary grease loss - Economical and environmentally friendlyatribut:
- Material: Zinc Plated, Metal Finish
- Suitable Greases: Approved for all SKF greases
- Other Greases: NLGI class 000 to 2
- Inner Diameter D (mm): 19 to 120
- Outer Diameter d (mm): Max. 200
- SKF Deep Groove Ball Bearing Single Row with Seals RSH Type (Laher)Deskripsi:Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- HP Fuser Maintenance Set 220VDeskripsi:Ensure your HP printer continues to provide you with optimum print quality with periodic replacement of supplies.HP maintenance kits help ensure your HP printer is always available, helping to maximise your business efficiency. HP maintenance kits include user-replaceable parts that work with your HP printer to prompt you when they require maintenance.atribut:
- Print Technology: Laser
Daftar Harga skf bearing Terbaru January 2026
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| SKF Laher | Rp17.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher) | Rp30.900 |
| SKF Deep Groove Ball Bearing Single Row C3 Type (Laher) | Rp24.900 |
| SKF Pillow Block Ball Bearing | Rp209.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher) | Rp28.900 |
| ASB Deep Groove Ball Bearing 2RS Series | Rp3.900 |
| SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher) | Rp189.900 |
| SKF Radial Spherical Plain Bearing Tipe GE E | Rp56.000 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher) | Rp29.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/czP104062467-2.jpg)

/qoP104064960-3.jpg)
/3cP104062120-2.jpg)

/boP104063420-3.jpg)

/b0P103233396-3.jpg)

/dhP104062485-3.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20Seri%20BECBJ/77P107631259-2.jpg)


/pqP103232926-2.jpg)
/l3P104062759-3.jpg)


%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/STAHLWERK%20Tig%20Torch%20Single%20Cable/7dP103247265-1.jpg)
/d7P104063475-2.jpg)