Beli ntn bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- Jungheinrich Hand Pallet Manualatribut:
- Load Center (mm): 600
- Maximum Fork Height (mm): 205
- Type: Hand Pallet
- TIMKEN Tapered Roller Bearings Tapered SingleDeskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- NTN Needle Roller Bearing With Thrust Ball Bearing NKX / Z Typeatribut:
- Material (Main Unit): High carbon chromium bearing steel
- Race ring Shape: Needle roller bearing
- NTN Tapered Roller Bearing 32000 Seriesatribut:
- Contact Angle (°): Over 10 ° and below 17 °
- Material (Main Unit): High carbon chromium bearing steel
- Race ring Shape: Tapered roller bearing
- Shield Shape: Open type
- Orientalmotor Induction Motor World K Series for AsiaDeskripsi:Accessory: Motor, Capacitor, Capacitor Cap, Operating Manual;
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
Daftar Harga ntn bearing Terbaru April 2026
| NTN Deep Groove Ball Bearing 6900 Series (Laher) | Rp24.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp23.900 |
| NTN Tapered Roller Bearing (Laher) | Rp54.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
| Jungheinrich Hand Pallet Manual | Rp12.999.900 |
| TIMKEN Tapered Roller Bearings Tapered Single | Rp56.900 |
| NTN Tapered Roller Bearing | Rp46.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp18.900 |
| NTN Needle Roller Bearing | Rp29.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































/P102275153-1.jpg)
/3vP102275139-2.jpg)
/nvP101002859-3.jpg)
/nrP101002855-2.jpg)
/P101002856-1.jpg)


/NTN%20Tapered%20Roller%20Bearing/ohP102398881-3.jpg)
/1bP102275047-2.jpg)




/b3P102275399-2.jpg)
/NTN%20Angular%20Contact%20Ball%20Bearing%20No_%207200%20Series/qiP102395954-3.jpg)

/33P102822111-5.jpg)

/czP104062467-2.jpg)