Beli bearing nsk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NSK Hub Bearing (Laher Otomotif)Deskripsi:We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
- NTN Needle Roller Bearing HK Series (Laher Jarum)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- NSK Cylindrical Roller Bearingatribut:
- Inside Diameter (mm): 120
- Outside Diameter (mm): 260
- Width (mm): 55
- Diameter r (mm): 3
- Diameter r1 (mm): 3
- NSK Single Row Angular Contact Ball Bearing 7000 Series (Laher)Deskripsi:Angular contact ball bearings are non-separable bearings, and the straight line connecting the contact points between the balls and the inner and outer rings has an angle (contact angle) with respect to the radial direction, and must be loaded with radial load and axial load in one direction. Can do. Further, when a radial load is applied, an axial component force is generated, so that generally two are used facing each other.atribut:
- Rolling Element Material: High carbon chromium bearing steel
- Number of track trains: Single row
- Race ring Shape: Angular contact ball bearings
- Outer Ring Type: Flat
- Load Direction: Radial
- Shield Shape: Open type
- Body Material: High carbon chromium bearing steel
- Blue Rabbit Yellow Polka Dot Gloves (Sarung Tangan)atribut:
- Color: White
- List Color: Yellow
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- NSK Tapered Roller Bearing 32200 Series Single Row (Laher Tirus)Deskripsi:Designed so that the raceway surfaces of the inner and outer rings and the tops of the roller cones gather at one point on the bearing center axis. When a radial load is applied to the bearing, an axial component force is generated. Therefore, two bearings must be used as a combined bearing or a double row bearing. Those with a J after it are consistent with ISO standards.atribut:
- Race ring Shape: Tapered Roller Bearing
- Number of track trains: Single row
- Outer Ring Type: Flat
- Body Material: High carbon chromium bearing steel
- Load Direction: Radial
- Shield Shape: Open type
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- CRAFT BEARINGS Angular Contact Ball Bearingsatribut:
- Dimensions d (mm): 45
- Dimension D (mm): 100
- Dimension B (mm): 25
- Basic Load Rating (N): Dyn. C : 108000, Stat. Cₒ : 69500
- Limiting Speed (rpm): Lubrication Grease : 4300, Lubrication Oil : 5000
Daftar Harga bearing nsk Terbaru October 2026
| NSK Self-Aligning Ball Bearing Double Row (Laher) | Rp589.900 |
| NSK Deep Groove Ball Bearing MC3J Type (Laher) | Rp10.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| FAG Deep Groove Ball Bearing (Laher) | Rp25.900 |
| NSK Deep Groove Ball Bearing DDU Type (Laher) | Rp15.900 |
| NSK Deep Groove Ball Bearing CM Type (Laher) | Rp14.900 |
| NSK Hub Bearing (Laher Otomotif) | Rp189.900 |
| NTN Needle Roller Bearing HK Series (Laher Jarum) | Rp12.900 |
| NSK Cylindrical Roller Bearing | Rp6.499.900 |
| NSK Single Row Angular Contact Ball Bearing 7000 Series (Laher) | Rp209.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/lqP106589782-1.jpg)
/2oP102822096-3.jpg)
/33P102822111-5.jpg)
/P102126592-1.jpg)
/0rP105599027-2.jpg)
/0aP105599010-1.jpg)
/mbP106590803-1.jpg)
/P102275207-1.jpg)

/NSK%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%207000%20Series%20(Laher)/klP106591741-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Campuran/Blue%20Rabbit%20Yellow%20Polka%20Dot%20Gloves%20(Sarung%20Tangan)/8gP103111304-2.jpg)
/0yP105599034-1.jpg)
/NSK%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20(Laher)/ecP103792516-1.jpg)
/czP104062467-2.jpg)
/b7P106592403-11.jpg)

/elP103792525-1.jpg)
/35P103209113-1.jpg)
/CRAFT%20BEARINGS%20Angular%20Contact%20Ball%20Bearings/ouP103216894-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)