Beli isolasi listrik nitto di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  2. NITTO Acetate-Based Adhesive Tape For Electric Insulation
    Mulai

    Rp219.900

    NITTO Acetate-Based Adhesive Tape For Electric Insulation
    atribut:
    • Material: Base material:Acetate Cross, Adhesive:Acrylic type
    • Color: Black
    • Width (mm): 19
    • Length (m): 20
    • Thickness (mm): 0.23
    • Adhesive Strength: 2.7N/10mm
    • Tensile Strength: 67.4N/10mm
    • Working Temperature Range: -10 to 105degrees
  3. NITTO Vinyl Tape Lead Free Type No. 21S (Lakban Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.900

    NITTO Vinyl Tape Lead Free Type No. 21S (Lakban Listrik)
    Deskripsi:
    Wiring work. For insulation of machine tools.
    atribut:
    • Width (mm): 25
    • Length (m): 20
    • Operating Temperature Range (°C): -10 to 90
  4. NACHI TAPE Electrical Tape (Isolasi Listrik / Lakban Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    NACHI TAPE Electrical Tape (Isolasi Listrik / Lakban Kabel)
    atribut:
    • Size (inch): 3/4
    • Length (m): 20
    • Color: Black
  5. NITTO Vinyl Tape De-lead Type (Lakban Listrik)
    50%
    Mulai

    Rp229.900

    NITTO Vinyl Tape De-lead Type (Lakban Listrik)
    Deskripsi:
    An environmental measure product that does not use lead (Pb) of heavy metals which are hazardous substances. (lead free)Excellent in electrical insulation.There are few terminal peeling and wiring work can be reliably done.Excellent cold resistance, and viscosity does not decrease even at -10°C.
    atribut:
    • W x L (mm x m): 19 x 20
  6. UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)
    atribut:
    • Width (mm): 19
    • Length (m): 20
  7. NACHI TAPE PVC UL Tape (Lakban Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

    NACHI TAPE PVC UL Tape (Lakban Listrik)
    Deskripsi:
    Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.
    atribut:
    • ICP: Yes
    • MSDS: Yes
    • Size (mmxm): 19x20
  8. monotaro.id Flat Head Tapping Screw Yellow (Sekrup Kepala Datar)
    Mulai

    Rp16.900

    monotaro.id Flat Head Tapping Screw Yellow (Sekrup Kepala Datar)
    Deskripsi:
    CALCIBOARD SCREW 6 X 3/4"- Diameter Badan 3,5 (#6)- Diameter Kepala Obeng (6MM)- Panjang 3/4 inch / 20MM (2CM)- Material Carbon Steel- Finishing Yellow Zinc Plated (Kuning)- Kualitas Harden (Bisa digunakan untuk plat)
    atribut:
    • Size (inch): #6x3/4
    • Finishing: Yellow Zinc Plated Kuning
    • Material: Carbon Steel
    • Length (mm): 20
    • Body Diameter (mm): 3.6 (#6)
    • Screwdriver Head Diameter (mm): 6
  9. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  10. NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp17.900

    NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    PVC Electrical Tape berfungsi untuk melindungi kabel dari arus pendek listrik, sehingga dapat memberikan keawetan lebih lama pada peralatan elektronik.Dilengkapi dengan sertifikasi UL sehingga membuat tape ini menjadi grade tertinggi di kelasnya.
    atribut:
    • Dimension (WxL) (mmxm): 19x20
  11. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.099.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  12. NITTO Vinyl Tape (Lakban Listrik)
    Mulai

    Rp81.900

    NITTO Vinyl Tape (Lakban Listrik)
    Deskripsi:
    -Vinyl tape for outdoor use.-Please use to protect self-adhesive tape No.11/No.15.-Terminal processing and connection of outdoor wire cables.
    atribut:
    • Color: Black
    • Length (m): 10
    • Width (mm): 19
    • Thickness (mm): 0.2
  13. Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)
    Mulai

    Rp119.900

    Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)
    Deskripsi:
    F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Association
    atribut:
    • Thickness (mm): 0.5
    • Width (mm): 20
    • Length (m): 10
    • Tensile Strength (N/mm²): 4
    • Elongation (%): 400
  14. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  15. Supreme Cables Power Cable NYM Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  16. NITTO Polyester Tape (Lakban Isolasi Listrik)
    Mulai

    Rp109.900

    NITTO Polyester Tape (Lakban Isolasi Listrik)
    atribut:
    • Material: Base material:Polyester film, Adhesive:Acrylic type
    • Color: Clear
    • Length (m): 50
    • Thickness (mm): 0.053
    • Adhesive Strength: 2.9N/10mm
    • Tensile Strength: 60.5N/10mm
    • Working Temperature Range: -30 to 120degrees
  17. NITTO Isolasi Bolak Balik Waterproof (Double Tape)
    Mulai

    Rp129.900

    NITTO Isolasi Bolak Balik Waterproof (Double Tape)
    Deskripsi:
    -As special adhesive with main material of synthetic rubber is applied thickly, demonstrates excellent adhesion and waterproofness.-As the tape is excellent in weather resistance, the waterproofness maintains forever and the performance is not influenced by climate change.-Another works can be produced for only width direction.-For temporary fastening and waterproof of sheet metal.-For bonding of artificial turf.
    atribut:
    • Color: Black
    • Thickness: 1mm
    • Viscosity: 21.2N/10mm
    • Base Material: Staple Fiber
    • Adhesive Materials: Rubber
  18. monotaro.id Hex Bolt Stainless Steel (Baut Hexagonal)
    Mulai

    Rp9.900

    monotaro.id Hex Bolt Stainless Steel (Baut Hexagonal)
    atribut:
    • Drat Type: Full Drat
    • Material: Stainless Steel
  19. Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp18.900

  20. NITTO Vinyl Tape for Electrical Insulation (Lakban Listrik)
    Mulai

    Rp129.900

    NITTO Vinyl Tape for Electrical Insulation (Lakban Listrik)
    atribut:
    • Internal capacity: 1 pack (10 volumes)
    • Tape Length (m): Ten
    • Product Number: No.21N
    • Base Material: Vinyl base material
    • Operating Temperature Range (°C): -70
    • Specification: Free of phthalic acid
    • Tape Thickness (mm): 0.2
    • Tape Width (mm): 19
    • Use: For wiring work. For wiring identification. For insulation of mechanical work.
Daftar Harga isolasi listrik nitto Terbaru October 2026
NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)Rp8.900
NITTO Acetate-Based Adhesive Tape For Electric InsulationRp219.900
NITTO Vinyl Tape Lead Free Type No. 21S (Lakban Listrik)Rp58.900
NACHI TAPE Electrical Tape (Isolasi Listrik / Lakban Kabel)Rp18.900
NITTO Vinyl Tape De-lead Type (Lakban Listrik)Rp229.900
UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)Rp7.900
NACHI TAPE PVC UL Tape (Lakban Listrik)Rp13.900
monotaro.id Flat Head Tapping Screw Yellow (Sekrup Kepala Datar)Rp16.900
ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Rp49.900
NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)Rp17.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)