NITTO Surface Protective Material

Sebelum PPN:
Rp54.900 - Rp2.299.900
Spesifikasi
Length (m)100
ColorTransparent
Thickness (mm)0.075
Adhesion Strength (N/mm)0.72/20
Adhesion Strength (gf/mm)73/20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SPV-224SRB / SPV-224SRT are surface protective materials which complied with EU enviroment regulation RoHS2.0. These ECO firendly soft PVC tape are suitible for metal plates protection,and can be used outside due to their special pressure sensitive adhesive .
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Special acrylic adhesive allows outdoor use.
Suitable for processing of stainless steel plates, aluminum plates, nameplates, etc.
Comply with RoHS2.0 (Directive 2011/65/EU 2015/4/6)

Ulasan Produk

Tidak ada ulasan