NITTO SPV Tape

Sebelum PPN:
Rp529.900 - Rp1.099.900
Spesifikasi
MaterialBase material:Polyethylene, Adhesive:Acrylic type
ColorLight blue
Length (m)100
Thickness (mm)0.07
Purpose of UseSurface protection of metal plates such as stainless steel and aluminum, precoated sheet steel, decorative plate, plastic sheet, nameplate, aluminum sash etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is of weak adhesive type.Since it is made from polyethylene, it doesn't not emit poisonous gases when incinerated.It is surface protection material for metal sheet, which can be taken off easily and exceeds in processing.UsageSurface protect

Ulasan Produk

Tidak ada ulasan