Velp Digital Magnetic Stirrer

Sebelum PPN:
Rp8.399.900
Spesifikasi
Auto-reverseFrom 5 to 900 seconds
Construction MaterialTechnopolymer
Counter ReactionConstant Speed
Dimensions (WxHxD) (inch)4.7x1.97x5.9
Dimensions (WxHxD) (mm)120x50x145
Electronic Speed Regulation (rpm)Up to 1500
Intermittent ModeYes
Lock functionYes
Speed ControlExcellent speed control even at low revolutions
Speed Setting Regulation (rpm)10 steps
Stirring SystemPCM magnet; brushless motor
Stirring Volume H2o (L)Up to 5
TimerFrom 1 to 900 minutes; continuous mode
Weight (lbs)1.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MST Digital Magnetic Stirrer
Small and efficient magnetic stirrer with digital display, timer, auto-reverse and SpeedServo.

Reliable and Precise
- Bright digital display for accurate speed monitoring
- On board timer for unattended operations
- Intermittent mode programs to meet your workflows
- Safety Lock feature to avoid possible alteration of the working conditions
- Auto reverse of the stirring direction to ensure better mixing
- SpeedServoTM technology ensuring costant speed counter reacting to viscosity changes
- Speed regulation up to 1500 rpm

Robust, Compact and Versatile
- Equipped with a brushless motor
- Technopolymer guarantees high resistance to chemicals
- White surface for visualization of particles and color changes
- Accepts up to 5 liters flask
- Designed for the longest lifespa
- Remains cold, even after hours of continuous use
- Ideal for Microtitration, BOD, Microbiology and Biochemistry
- Excellent speed control even at low speeds

Ulasan Produk

Tidak ada ulasan

Halaman Terkait