Beli monitor komputer led di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro 7inch Monitor For Car
    Mulai

    Rp1.399.900

    monotaro 7inch Monitor For Car
    Deskripsi:
    Produk ini juga sering disebut dengan Monitor Mobi
    atribut:
    • LCD monitor: 7 inch TFT LCD
    • Signal Type: NTSC 2 input
    • Accessories: Frame, composite connection cable, stand, double-sided tape, remote control (with battery)
    • Wiring Connections: Red: ACC power supply Black: Body earth Green: Connect to the power line you want to use for switching, such as reverse wiring
    • Dimensions (H x W x D) (mm): 172x113x22 (Monitor main body size), 193x135x25 (Frame size), 193x135x25 (Stand size), 1700 (Composite connection cable) + 250 (Branch portion), 85x40x7 (Remote control size)
    • Operating Voltage (V): 12 to 24
  2. SPECO TECHNOLOGIES LED Monitor
    Mulai

    Rp20.999.900

    SPECO TECHNOLOGIES LED Monitor
    atribut:
    • UNSPSC: 31160000
  3. Philips LED Monitor
    Mulai

    Rp1.499.900

    Philips LED Monitor
    atribut:
    • LCD Panel Type: TFT-LCD
    • Pixel Pitch (mm): 0.252x0.252
    • Viewing Angle: 90 (Horizontal) / 50 (Vertikal) @ C/R > 10
    • Size (inch): 15.6
    • Display Color (K): 262
  4. Dell Monitor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    Dell Monitor
    Deskripsi:
    To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pc
    atribut:
    • Color Support: 16.7 million colors
    • Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
    • Aspect Ratio: 16:09
    • Contrast Ratio: 1000:1
    • Horizontal/Vertical Viewing Angle: 178
    • Diagonal Size (inch): 27
    • Brightness (cd/m²): 300
    • Built-in Devices: USB 3.2 Gen 1 hub
    • Dimensions (inch): 24x7.5x21
    • Display Type: LED-backlit LCD monitor / TFT active matrix
    • Panel Type: IPS
    • Screen Coating: Anti-glare
  5. OLIGHT LED Flashlight (Senter)
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  6. LG LED Monitor
    Mulai

    Rp1.799.900

    LG LED Monitor
    atribut:
    • Screen Size (inch): 19.5
    • Panel Type: TN
    • Refresh Rate (Hz): 75
    • Resolution (Pixel): 1366 x 768
    • Aspect Ratio: 16:9
    • Brightness (cd/m²): 200
    • Color: Black
    • Color Range: NTSC 72% (CIE1931)
    • HDMI Input: 1
    • Headphone Out: 3-pole (Sound Only)
    • Power Consumption (W): 13 (Typical), 15 (Max), 0.3 (Sleep)
    • Response Time (ms): 2 (GtG at Faster)
    • VESA Mount: 75x75
  7. Acer Monitor Nitro LED
    Mulai

    Rp4.999.900

    Acer Monitor Nitro LED
    atribut:
    • Panel Size (inch): 27
    • Panel Type: IPS
    • Panel Resolution: 1920 x 1080
    • Brightness (cd/m²): 250
    • Refresh Rate (Hz): 180
    • Response Time: 0.5
    • Audio Port: Audio Out 3.5 mm x 1
    • Build in Speaker: Yes
    • Connectivity: DP x1 / HDMI × 2
    • Ergonomic: No
    • HDR: HDR10
    • Sync: AMD FreeSync™
    • Vesa Mounting (mm): 100 x 100
  8. Uniarch LED FHD Monitor
    Mulai

    Rp1.499.900

    Uniarch LED FHD Monitor
    atribut:
    • Display Type: LED Backlight
    • Screen Size (inch): 21.5
    • Pixel Pitch (HxV) (mm): 0.265x0.24825
    • Contrast: 4000:1
    • Brightness (cd/m²): 250
    • Color: 16.7M
    • Dimensions (WxHxD) (mm): 508.02x393.87x210.00 (With Pedestal)
    • Maximum Resolution: 1920x1080
    • Mounting VESA (mm): 100x100
    • Multi Language: 8 (English, France, Spanish, German, Russia, Korea, Japanese, Simplified Chinese)
    • Operating Humidity (%): 20~85 (No Condensation)
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Package Dimensions (WxHxD) (mm): 570x395x118
    • Power Consumption (W): <23 (on), <0.5 (Standby)
    • Power Supply DC (V/A): 12/2
    • Refresh Rate (Hz): 60
    • Response Time (ms): 6.5
    • Storage Humidity (%): 0 to 90 (No Condensation)
    • Storage Temperature Range (°C/°F): -10 to 50/14 to 122
    • Viewing Angle (°): Horizontal 178, Vertical 178
  9. Samsung Monitor LED IPS
    Mulai

    Rp2.599.900

    Samsung Monitor LED IPS
    atribut:
    • Panel Size (inch): 24
    • Panel Type: IPS
    • Panel Resolution: 1920x1080
    • Aspect Ratio: 16:9
  10. Philips Lampu LED
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

    Philips Lampu LED
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  11. Oximus Wall Bracket Monitor
    Mulai

    Rp379.900

    Oximus Wall Bracket Monitor
    Deskripsi:
    Bracket untuk LED TV atau Monitor yang menggunakan teknologi gaslift, dimana bisa di atur naik-turun, sehingga bisa di dapatkan posisi ketinggan yang paling nyaman untuk mata. Dengan material metal dan finishing coating yang sangat sempurna, membuat produk ini pilihan terbaik untuk TV anda di rumah.
    atribut:
    • Color: Matte Black
    • Dimensions (cm): 40x24x7
    • Fit Size (inch): 24-34
    • Material: Steel + Plastic
    • Min-Max Load (kg): 2-9
    • Mounting Hardware Included: Yes
    • Profile (cm): 8-50
    • Rotate (°): 360
    • Support: 1 Monitor/TV
    • Swivel (°): 45
    • Tilt (°): 90
    • VESA Support (mm): 75x75-100x100
  12. ViewSonic Portable IPS Monitor
    Mulai

    Rp3.899.900

    ViewSonic Portable IPS Monitor
    Deskripsi:
    The ViewSonic VA1655 is a portable 15.6inch monitor designed for productivity on the go. Built for business travelers, remote workers, and digital nomads, the VA1655 can serve as a complementary screen to a laptop or tablet for boosted productivity. With an anti-glare screen and Full HD 1080p resolution, this monitor delivers a crystal-clear viewing experience so users can see more and do more for a more efficient workflow. A USB Type-C port enables quick and easy transmission of video, and audio. A second USB Type-C port also delivers two-way power: a connected laptop can power the VA1655, OR the VA1655 can power a connected laptop via a USB-C power bank or AC adapter and outlet. Measuring less than an inch thick and weighing under two pounds, the ultra-slim VA1655 perfectly fits into any bag, briefcase, or backpack so you can work wherever life takes you.
    atribut:
    • Display Size (inch): 16
    • Viewable Area (inch): 15.6
    • Panel: IPS
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 60
    • Backlight Life (hour): 15000
    • Brightness (cd/m²): 250 (Typical)
    • Colors: 16.2million
    • Dimensions (WxHxD) (mm): Physical : 359.0x227.0x17.0; Packaging : 434.0x391.0x88.0
    • Internal Speaker: 0.8W x2
    • Light Source: LED
    • Operating Humidity (%): 20-90 (NON-CONDENSING)
    • Operating Temperature (°C): 0 to 40 (32-104°F)
    • Port : Mini HDMI, USB Type C
    • Power Consumption (W): 7.3
    • Response Time (ms): 7
    • Surface Treatment: Anti-Glare, Hard Coating (3H)
    • Tilt (°): Forward : 30/Back : 53
    • Viewing Angle (°): 170 horizontal, 170 vertical
    • Voltage (V): AC 100-240
  13. ViewSonic IPS Monitor
    Mulai

    Rp2.299.900

    ViewSonic IPS Monitor
    Deskripsi:
    The ViewSonic VA2432-h is a 24inch Full HD IPS monitor with HDMI and VGA input for business or home usage. With SuperClear IPS technology and Full HD resolution, images are clear and detailed from a wide range of viewing angles. The VA2432-h's three-sided frameless bezel design delivers a seamless viewing experience. This monitor provides six ViewMode presets that deliver optimized screen performance in different applications. Eye-Care technology and energy-saving Eco mode help to eliminate eye strain from extended viewing periods. With VESA-compatible mount support, this monitor is easy to setup in any environment.
    atribut:
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 75
    • Light Source: LED
  14. Custom Carbon Dioxide Monitor
    Mulai

    Rp2.999.900

    Custom Carbon Dioxide Monitor
    Deskripsi:
    - The Carbon Dioxide level of the surrounding environment can be monitored with a large type LCD.- Alarm indication and alarm tone notify immediately when Carbon Dioxide level is abnormal.- Carbon Dioxide level are indicated in 3 stages of Good, Normal, Poor on an easy- to- understand display.- Calendar, watch, temperature, humidity can also be confirmed on the same screen. - Detection Target: Carbon Dioxide (Carbon Dioxide).
    atribut:
    • Purpose of Use: Detection Target: Carbon Dioxide ([[CO2]]).
Daftar Harga monitor komputer led Terbaru March 2026
monotaro 7inch Monitor For CarRp1.399.900
SPECO TECHNOLOGIES LED MonitorRp20.999.900
Philips LED MonitorRp1.499.900
Dell MonitorRp3.599.900
OLIGHT LED Flashlight (Senter)Rp299.900
LG LED MonitorRp1.799.900
Acer Monitor Nitro LEDRp4.999.900
Uniarch LED FHD MonitorRp1.499.900
Samsung Monitor LED IPSRp2.599.900
Philips Lampu LEDRp31.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)