Dell Monitor (Layar Display)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp4.199.900
Spesifikasi
Color Support16.7 million colors
ResolutionFull HD (1080p) 1920 x 1080 at 60 Hz
Aspect Ratio16:09
Contrast Ratio1000:1
Horizontal/Vertical Viewing Angle178
Diagonal Size (inch)27
Brightness (cd/m²)300
Built-in DevicesUSB 3.2 Gen 1 hub
Dimensions (inch)24x7.5x21
Display TypeLED-backlit LCD monitor / TFT active matrix
Panel TypeIPS
Screen CoatingAnti-glare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.

Accessories:
- Flexible Hosepipe 1pc
- Suction Pipe 1set
- Wet Floor Tools 1pc
- Dry Floor Tools 1pc
- Ground Nozzle 2pcs
- Sunni Filter 1pc
- Filter Bag 1pc
Feature
LED edgelight system, 99% sRGB color gamut, Flicker Free technology, Mercury free, arsenic-free glass, Dell ComfortView Plus

Ulasan Produk