Uniarch LED FHD Monitor

Sebelum PPN:
Rp1.799.900
Spesifikasi
Display TypeLED Backlight
Screen Size (inch)21.5
Pixel Pitch (HxV) (mm)0.265x0.24825
Contrast4000:1
Brightness (cd/m²)250
Color16.7M
Dimensions (WxHxD) (mm)508.02x393.87x210.00 (With Pedestal)
Maximum Resolution1920x1080
Mounting VESA (mm)100x100
Multi Language8 (English, France, Spanish, German, Russia, Korea, Japanese, Simplified Chinese)
Operating Humidity (%)20~85 (No Condensation)
Operating Temperature (°C/°F)0 to 40/32 to 104
Package Dimensions (WxHxD) (mm)570x395x118
Power Consumption (W)<23 (on), <0.5 (Standby)
Power Supply DC (V/A)12/2
Refresh Rate (Hz)60
Response Time (ms)6.5
Storage Humidity (%)0 to 90 (No Condensation)
Storage Temperature Range (°C/°F)-10 to 50/14 to 122
Viewing Angle (°)Horizontal 178, Vertical 178

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait