KENTA Wireless Inspection Camera with Recordable Monitor

Sebelum PPN:
Rp75.999.900
Spesifikasi
ImagingCMOS
Total Pixels640x480
Horizontal View Angle (°)45
Transmission frequency (MHz)2468
Minimum IlluminationO lux
Mmodulation TypeFM
Bandwidth (MHz)18
Dimensions (WxDxH) (mm)186x145x41
Power Supply4xAA Batteries
Unobstructed Effective Range (m)10
Waterproof CapacityIP 67 (only for imager head)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Allows for easy surveying of small, hard-to-reach places
Mini 9mm waterproof LED lens, 1.0 meter flexible tube
Manufactured and tested to IP67 waterproof standard
3.5inch TFT-LCD detachable/mountable monitor, built-in rechargeable Li-battery
Video recording capability, supports up to 32GB microSD card
Adjustable brightness on lens-mounted LED light
3 useful accessories included: Hook, mirror and magnet Lightweight, handheld design, flexible and convenient to use

Monitor
LCD Screen Type 3.5inch TFT - LCD
Effective Pixels 960x240
Video System PAL/NTSC
Transmission Frequency 2414 mHz, 2432mHz, 2450mHz , 2468mHz
Consumption Current(max) 500 mA
Picture/Vide Pixels 640x480
Video Size 27 M byte / minute
Dimensions(WxDxH) 100x70x25mm
weight 140g
Packing List
1 pc - Cameral 1 pc - Handle
1 pc - LCD Monitor 1 pc - Power Adapter
1 pc - Video Output Cable 1 pc - USB Cable
1 pc - CD-ROM 1 pc - Hook
1 pc - Magnet 1 pc - Mirror

Ulasan Produk

Tidak ada ulasan