ViewSonic Monitor IPS (Layar Display)

Sebelum PPN:
Rp2.699.900 - Rp2.999.900
Spesifikasi
Resolution1920x1080
Refresh Rate (Hz)75
Light SourceLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ViewSonic VA2432-h is a 24inch Full HD IPS monitor with HDMI and VGA input for business or home usage. With SuperClear IPS technology and Full HD resolution, images are clear and detailed from a wide range of viewing angles. The VA2432-h's three-sided frameless bezel design delivers a seamless viewing experience. This monitor provides six ViewMode presets that deliver optimized screen performance in different applications. Eye-Care technology and energy-saving Eco mode help to eliminate eye strain from extended viewing periods. With VESA-compatible mount support, this monitor is easy to setup in any environment.
Feature
- Frameless Design for Seamless Viewing
- SuperClear IPS Technology for Rich Colors at Wide Angles
- 75Hz Refresh Rate
- Comfortable Viewing
- Low Energy Consumption
- Color Rendering Options
- Dimensions & I/O Ports

Ulasan Produk

Tidak ada ulasan