FEELWORLD Monitor Broadcast (Layar Display)
#Grup produk P111233425
Sebelum PPN:
Rp10.999.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard Package Includes:
1 × Mini/Micro HDMI to HDMI Cable
1 × V-mount Battery Plate
1 × 3A Power Adapter
1 × U-shaped Bracket
1 × Operation Manual
Input / Output
Input: 4 X HDMI (Support 4K 30Hz)
Output: 4 X HDMI (Support 4K 30Hz)
Audio Output: 3.5mm Stereo Headphone
HDMI Support Format:
480p / 576p
720p (60/59.94/50/30/29.97/25/24/23.98)
1080p (60/59.94/50/30/29.97/25/24/23.98)
3840×2160p (30/25/24), 4096×2160p (24)
1 × Mini/Micro HDMI to HDMI Cable
1 × V-mount Battery Plate
1 × 3A Power Adapter
1 × U-shaped Bracket
1 × Operation Manual
Input / Output
Input: 4 X HDMI (Support 4K 30Hz)
Output: 4 X HDMI (Support 4K 30Hz)
Audio Output: 3.5mm Stereo Headphone
HDMI Support Format:
480p / 576p
720p (60/59.94/50/30/29.97/25/24/23.98)
1080p (60/59.94/50/30/29.97/25/24/23.98)
3840×2160p (30/25/24), 4096×2160p (24)
Feature
【4 X 4K HDMI Input and Output】ATEM156 can realize multi-display monitoring, which can be used with a switcher, such as ATEM Mini. During the live broadcast, you can preview the screen and switch the required screen to the display.【Sharper and More Detailed Images】SEETEC ATEM156 is equipped with a 15.6-inch IPS LCD panel. The IPS LCD panel itself has a resolution of 1920 x 1080, a contrast ratio of 800:1, and an LED backlight with a brightness of 250cd/m², giving you accurate video reproduction. It combines a wide 170° viewing angle in both horizontal and vertical directions. Easy viewing is ensured by reducing color shift due to viewing angle.
【Improve Shooting Efficiency】SEETEC ATEM156 has prepared professional monitoring functions according to the actual needs of pre-shooting and post-production. It contains focus check functions, such as Peaking Focus, False Color, and Pixel to Pixel, to help achieve sharp images.
【Easy Button Operation】Equipped with a simple control panel, you can customize the shortcut button functions and quickly call them. You can use 12V DC power input and V-mount battery plate for power monitoring.
【Package Included】1×ATEM156 Monitor, 1×Mini/Micro HDMI to HDMI Cable, 1×V-mount Battery Plate, 1×3A 3A Power Adapter, 1×U-shaped Bracket 【Note: Battery is not included】. 【One year warranty】We are always doing our best to improve our products and better service, please feel free to contact us.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/btP111233425-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
